KVM延長器ATEN3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3デュアル電源ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、電源アダプター×1、電源コード×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1ケース質量(kg)1.12(2.47lb)消費電力DC5V:9.51W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)215×163×42RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9950R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM延長器ATEN3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3デュアル電源ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター×1、電源コード×1、クイックスタートガイド×1スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1ケース質量(kg)1.24消費電力DC5V:8.03W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)228×172×55RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9950T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM切替器ATEN3日以内出荷
KE6900AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6900AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポートKEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。ハードウェア電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50℃まで対応※3SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。管理ローカルコンソール-柔軟なローカルまたはIPコンソールアクセスEDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能ホットキー対応デバイスの特定と識別に役立つLED点滅とビープ音「プッシュ」&「プル」機能で安全にコンテンツを共有セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化業界標準TLSプロトコル準拠バーチャルメディアバーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)ケース質量(kg)1.16消費電力DC12V:12W:60BTU材質(ケース)メタル解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートーケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6920R/KE6922R/KE6940AR/KE6900AR/KE9950R/KE9952R/KE6910R/KE6912R/KE8900SR/KE8950R/KE8952R/KE6900R/KE6940R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D02U/2L-7D02UI/2L-7D03U/2L-7D03UI/2L-7D05U、【アクセサリ】2X-021G、2X-031G・KVMモジュール2XRT-0015G、2A-136G、2A-137G、UC10KM
KVM延長器ATEN3日以内出荷
KE6940AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6940AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポートKEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。ハードウェア電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50°Cまで対応※3SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。管理ローカルコンソール-柔軟なローカルまたはIPコンソールアクセスEDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)-管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能ホットキー対応デバイスの特定と識別に役立つLED点滅とビープ音「プッシュ」&「プル」機能で安全にコンテンツを共有セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化業界標準TLSプロトコル準拠バーチャルメディアバーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、DVI-Dケーブル(1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)ケース質量(kg)1.18消費電力DC12V:12W:60BTU材質(ケース)メタル解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートーケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6922R/KE6920R/KE6940AR/KE6900AR/KE6912R/KE6910R/KE9952R/KE9950R/KE8900SR/KE8952R/KE8950R/KE6940R/KE6900R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D05U/2L-7D03U/2L-7D02U/2L-7D03UI/2L-7D02UI、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G、UC10KM
KVM延長器ATEN3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3PoE(PoweroverEthernet)対応-IEEE802.3at準拠ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89・KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750HPProcurve2920H3CS5120HuaweiS5700DLinkDGS-1510ネットワークスイッチの選択方法については、メーカー担当までお問合せください。管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容クイックスタートガイド×1スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1ケース質量(kg)1.27(2.8lb)消費電力DC48V:10.04W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×1・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)228×172×55RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9952T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM延長器ATEN3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3PoE(PoweroverEthernet)対応-IEEE802.3at準拠ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89、KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750HPProcurve2920H3CS5120HuaweiS5700DLinkDGS-1510ネットワークスイッチの選択方法については、メーカー担当までお問合せください。管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、KE9952T用フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1ケース質量(kg)1.15(2.53lb)消費電力DC48V:11.88W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1(Black、PoE)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)215×163×42RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9952R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
36入力20出力 4K対応HDMIビデオウォールプロセッサーATEN3日以内出荷
VW3620は36入力20出力 4K対応のHDMIビデオウォールプロセッサーです。 最大4K60p 4:4:4のHDMIソースをシームレスに切替・表示できるのが特長で、遅延やフレームロスのほぼない高画質かつリアルタイムな映像伝送を保証します。7Uサイズの筐体はモジュール構造となっており、7カ所の入力スロット、5カ所の出力スロット、2カ所の機能ボードスロットを搭載、最大36台のソースデバイスと20台のディスプレイの接続が可能です。 VW3620は、PbP(ピクチャ・バイ・ピクチャ)やPiP(ピクチャ・イン・ピクチャ)に加えて、ベゼルに制限されないフリーレイアウトを実現します。複数の画像ソースをベゼルをまたいで表示するオーバーレイ表示や、単画面の最大16分割表示も可能です。LEDビデオウォールとのシームレスな統合にも適しており、ミッションクリティカルな現場での仕様に適した製品です。
仕様イーサネット:RJ-45×1、ラック高さ(Uスペース):7U適合入力最大入力接続数:最大 36(入力用スロットに挿入するボード数による)、出力:最大 20(出力用スロットに挿入するボード数による)質量(kg)16.21( 35.7 lb )出力ビデオ:インターフェースHDMI Type A Female (Black)×1電源(オプション)冗長性、オプションのホットスワップ電源ユニット (PSU)、最大入力電力定格100-240 VAC; 50-60Hz; 10A湿度(%RH)0~80% RH、結露なきこと消費電力AC110V:573.4W:2720BTU/h、AC220V:555.4W:2636BTU/h材質(ケース)メタル入力ビデオ:インターフェース入力ボードの種類に準ずる制御RS-232Cコネクター: DB-9ピン メス×1、シリアル制御 ピンアサイン:ピン2 = Tx、ピン3=Rx、ピン5= Gnd、ボーレート/プロトコル:ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無機能ファンクションボード(入力スロット)×2寸法(幅W×奥行D×高さH)(cm)フェイスプレート:48.20×45.80×30.98コネクタ電源:3極AC電源ソケット×1モードEDID設定:デフォルト / ポート1 / リミックス / カスタマイズ(EDIDウィザード対応)動作温度(℃)0~40保管温度(℃)-20~60RoHS指令(10物質対応)対応ポート通信デイジーチェーンポート:RJ45×2グリーンマーク認定USB3 x キーボード(TBD)/ マウス(TBD)/ FWアップグレード & ストレージ
ビデオ切替器ATEN3日以内出荷
ATENのモジュール式マトリックススイッチャーシリーズのVM1600Aは、本体と各種インターフェースに対応した別売品の入出力ボードから構成され、16台のビデオソースと16台のディスプレイをリアルタイムに制御・管理するすることができます。入出力ボードはホットプラグに対応しています。ATENのシームレス切替テクノロジーおよびスケーラー機能を搭載しているため、スピーディーな映像切替やシームレスなビデオウォールシステムの構築を実現します。
ATENモジュール式マトリックススイッチャー対応入出力ボードを組み合わせて、16台のビデオソースと16台のディスプレイを任意に接続可能簡単操作-フロントパネルのプッシュボタン、RS-232/422/485制御、ブラウザベースのGUI、Telnetビデオマトリックススイッチャーコントロールアプリを使用することにより、映像機器へのアクセス性と操作性が向上最大4K解像度対応※1-最大UHD(3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0))、DCI(4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0))異なる解像度のビデオ信号に対応するため、出力ポート毎にスケーラー機能を搭載シームレス切替-継続的なビデオストリーム、リアルタイムな切替、安定した信号送信が可能※1、2、3ビデオウォール出力対応-ビデオウォールのレイアウトはわかりやすいブラウザGUI経由で簡単に設定可能※1、3カレンダーベースのスケジューリング機能で、接続プロファイルをリアルタイムクロックと同期させて再生可能EDIDエキスパート機能(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オーディオ対応-HDMI信号からのディエンベデッドおよびアナログステレオオーディオのエンベデッドに可能※1双方向通信のRS-232チャンネル-WebGUIを使用して、接続したシリアルデバイスを同時に制御可能オプションの冗長電源で、ミッションクリティカルな用途でも信頼性を確保入出力ボード、ファンモジュール、電源モジュールは、セットアップや拡張が容易なホットスワップ対応ロングリーチモード対応-HDBaseT入出力ボードとATENHDBaseTクラスA対応のエクステンダーを併用して最大1080p@150mHDCP2.2準拠※1HDMI(3D、DeepColor、4K)準拠※1CEC対応※1ラックマウント対応(6Uサイズ)※1ご使用になる入力ボード/出力ボード等によって、対応可否が異なります。詳細は、入力ボードおよび出力ボードのWebページをご確認ください。※2シームレス切替を有効にした場合、ビデオ出力は3D、DeepColorやインターレース(例:1080i)を表示できません。これらの機能を使用する場合は、シームレス切替機能を無効にしてください。※3シームレス切替またはビデオウォール機能を有効にした場合、映像が適切に表示されないことがあります。その場合は、ディスプレイの表示設定を調節してください。
仕様【EDID設定】EDIDモード:デフォルト/ポート1/リミックス/カスタマイズ(EDIDウィザード対応)セット内容電源コード×1・5極着脱式ターミナルブロック×1・ファンモジュール(着脱可能)×1・電源モジュール(着脱可能)×1・クイックスタートガイド×1電源(V)AC100~127(50/60Hz)6A、AC200~240(50/60Hz)3A(日本仕様はPSE対応3P/100V電源コードを同梱※200~240Vを使用する場合はメーカーまでお問い合わせください)スイッチ選択In:プッシュボタン×16、Out:プッシュボタン×16、Video:プッシュボタン×1、Audio:プッシュボタン×1、Menu:プッシュボタン×1、Profile:プッシュボタン×1、Up(↑):プッシュボタン×1、Down(↓):プッシュボタン×1、Cancel:プッシュボタン×1・電源ロッカースイッチ×1出力【ボード】4xSlot、【ビデオ】インターフェース 出力ボードに準ずるケース質量(kg)15.11(33.28lb)消費電力AC110V:460W:166BTU、AC220V:460W:156BTU材質(ケース)メタル入力【ボード】4xSlot、【ビデオ】インターフェース 入力ボードに準ずる・最大データ伝送速度 15.2Gbps制御RS-232コネクター:DB-9ピンメス×1、シリアル制御ピンアサイン:ピン2=Tx、ピン3=Rx、ピン5=Gnd、ボーレート/プロトコル:ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・RS-485/RS-4225極着脱式ターミナルブロック×1・イーサネットRJ-45×1対応【入出力ボード】《DVIインターフェース》VM7604(入力ボード)、VM8604(出力ボード)《HDMIインターフェース》VM7804(入力ボード)、VM8804(出力ボード)、VM7814(4K対応入力ボード)、VM8814(4K対応出力ボード)《HDBaseT》VM7514(入力ボード)、VM8514(出力ボード)《3G-SDIインターフェース》VM7404(入力ボード)《VGAインターフェース》VM7104(入力ボード)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源3極AC電源ソケット×1アズワン品番64-8301-62ケース寸法(幅×奥行×高さ)(mm)482×467×266ファン動作電圧:DC10.2~12V、動作温度:-10~60℃RoHS指令(10物質対応)対応接続台数(デバイス)16、(ディスプレイ)最大16互換品番ビデオエクステンダーVE816R・ビデオマトリックススイッチャーVM7904、VM7814、VM8814、VM7404、VM7104、VM7514、VM7604、VM7804、VM8514、VM8604、VM8804・アクセサリーVM-FAN554、VM-PWR460、2X-026G、2X-027G、VM-PWR550オーディオ入力入力ボードに準ずるオーディオ出力出力ボードに準ずるアクセサリタイプ《電源モジュール》VM-PWR460-J(入力電圧:AC100~240V、消費電力:最大負荷460W、動作温度:0~40℃)《ファンモジュール》VM-FAN554(エアフロー:55.2cfm、動作電圧:DC10.8~13.8V、動作温度:-10~70℃)《ラックマウントキット》2X-026G(ショート、マウントアングル奥行:42~70cm)、2X-027G(ロング、マウントアングル奥行:68~105cm)
『オフィスサプライ』には他にこんなカテゴリがあります
パソコン/周辺機器 の新着商品
ページ: 1/ 3