バネのように伸縮するコイル構造を採用し、使用シーンに合わせてコイルを伸ばして長さを調節でき、手を離せば元の形状にまとまります。収納時は0.5mとコンパクトで、最大約1.5mまで伸長し、実使用では約1.0m程度の伸縮が可能です。USB-C to USB-Cケーブルとして、最大PD100W充電および最大480Mbpsの高速データ転送に対応しています。USB-C to USB-Cケーブルは、最大PD100W(20V/5A)までの充電に対応し、スマートフォンからタブレット、ノートパソコンまで幅広い機器を高速に充電できます。また、USB電源からの充電だけでなく、最大480Mbpsの高速データ転送(USB 2.0準拠)にも対応しており、スマートフォンの写真や動画をパソコンへ転送する際もスムーズです。最適な電力供給を行うe-Markerを内蔵し、コネクタ内部の「e-Marker」により、接続された機器と充電器の間で最適な電力供給をコントロールし、最大100W充電まで対応します。コネクタ部には、丈夫で放熱に優れた高級感のあるアルミ素材を採用し、通電した際に点灯するブルーのLEDにより、暗い場所でもケーブルの場所や通電状態を確認できます。外装には柔軟性と弾力性に優れたシリコン素材を使用し、一般的な素材よりも柔らかくスムーズな伸縮が可能で、繰り返し伸ばしても元のコイル形状に戻ります。シリコン特有の柔らかく、しなやかで、サラサラとした質感です。本商品のカラーはレッドで、印象的な仕上がりです。
バネのように伸縮するコイル構造を採用し、使用シーンに合わせてコイルを伸ばして長さを調節でき、手を離せば元の形状にまとまります。収納時は0.5mとコンパクトで、最大約1.5mまで伸長し、実使用では約1.0m程度の伸縮が可能です。USB-C to USB-Cケーブルとして、最大PD100W充電および最大480Mbpsの高速データ転送に対応しています。USB-C to USB-Cケーブルは、最大PD100W(20V/5A)までの充電に対応し、スマートフォンからタブレット、ノートパソコンまで幅広い機器を高速に充電できます。また、USB電源からの充電だけでなく、最大480Mbpsの高速データ転送(USB 2.0準拠)にも対応しており、スマートフォンの写真や動画をパソコンへ転送する際もスムーズです。最適な電力供給を行うe-Markerを内蔵し、コネクタ内部の「e-Marker」により、接続された機器と充電器の間で最適な電力供給をコントロールし、最大100W充電まで対応します。コネクタ部には、丈夫で放熱に優れた高級感のあるアルミ素材を採用し、通電した際に点灯するブルーのLEDにより、暗い場所でもケーブルの場所や通電状態を確認できます。外装には柔軟性と弾力性に優れたシリコン素材を使用し、一般的な素材よりも柔らかくスムーズな伸縮が可能で、繰り返し伸ばしても元のコイル形状に戻ります。シリコン特有の柔らかく、しなやかで、サラサラとした質感です。本商品のカラーはブルーで、爽やかな印象に仕上げています。
バネのように伸縮するコイル構造を採用し、使用シーンに合わせてコイルを伸ばして長さを調節でき、手を離せば元の形状にまとまります。収納時は0.5mとコンパクトで、最大約1.5mまで伸長し、実使用では約1.0m程度の伸縮が可能です。USB-C to USB-Cケーブルとして、最大PD100W充電および最大480Mbpsの高速データ転送に対応しています。USB-C to USB-Cケーブルは、最大PD100W(20V/5A)までの充電に対応し、スマートフォンからタブレット、ノートパソコンまで幅広い機器を高速に充電できます。また、USB電源からの充電だけでなく、最大480Mbpsの高速データ転送(USB 2.0準拠)にも対応しており、スマートフォンの写真や動画をパソコンへ転送する際もスムーズです。最適な電力供給を行うe-Markerを内蔵し、コネクタ内部の「e-Marker」により、接続された機器と充電器の間で最適な電力供給をコントロールし、最大100W充電まで対応します。コネクタ部には、丈夫で放熱に優れた高級感のあるアルミ素材を採用し、通電した際に点灯するブルーのLEDにより、暗い場所でもケーブルの場所や通電状態を確認できます。外装には柔軟性と弾力性に優れたシリコン素材を使用し、一般的な素材よりも柔らかくスムーズな伸縮が可能で、繰り返し伸ばしても元のコイル形状に戻ります。シリコン特有の柔らかく、しなやかで、サラサラとした質感です。本商品のカラーはブラックで、落ち着いた印象に仕上げています。
バネのように伸縮するコイル構造を採用し、使用シーンに合わせてコイルを伸ばして長さを調節でき、手を離せば元の形状にまとまります。収納時は0.5mとコンパクトで、最大約1.5mまで伸長し、実使用では約1.0m程度の伸縮が可能です。USB-C to USB-Cケーブルとして、最大PD100W充電および最大480Mbpsの高速データ転送に対応しています。USB-C to USB-Cケーブルは、最大PD100W(20V/5A)までの充電に対応し、スマートフォンからタブレット、ノートパソコンまで幅広い機器を高速に充電できます。また、USB電源からの充電だけでなく、最大480Mbpsの高速データ転送(USB 2.0準拠)にも対応しており、スマートフォンの写真や動画をパソコンへ転送する際もスムーズです。最適な電力供給を行うe-Markerを内蔵し、コネクタ内部の「e-Marker」により、接続された機器と充電器の間で最適な電力供給をコントロールし、最大100W充電まで対応します。コネクタ部には、丈夫で放熱に優れた高級感のあるアルミ素材を採用し、通電した際に点灯するブルーのLEDにより、暗い場所でもケーブルの場所や通電状態を確認できます。外装には柔軟性と弾力性に優れたシリコン素材を使用し、一般的な素材よりも柔らかくスムーズな伸縮が可能で、繰り返し伸ばしても元のコイル形状に戻ります。シリコン特有の柔らかく、しなやかで、サラサラとした質感です。本商品のカラーはホワイトで、清潔感のある印象に仕上げています。
バネのように伸縮するコイル構造を採用し、使用シーンに合わせてコイルを伸ばして長さを調節でき、手を離せば元の形状にまとまります。収納時は0.5mとコンパクトで、最大約1.5mまで伸長し、実使用では約1.0m程度の伸縮が可能です。USB-C to USB-Cケーブルとして、最大PD100W充電および最大480Mbpsの高速データ転送に対応しています。USB-C to USB-Cケーブルは、最大PD100W(20V/5A)までの充電に対応し、スマートフォンからタブレット、ノートパソコンまで幅広い機器を高速に充電できます。また、USB電源からの充電だけでなく、最大480Mbpsの高速データ転送(USB 2.0準拠)にも対応しており、スマートフォンの写真や動画をパソコンへ転送する際もスムーズです。最適な電力供給を行うe-Markerを内蔵し、コネクタ内部の「e-Marker」により、接続された機器と充電器の間で最適な電力供給をコントロールし、最大100W充電まで対応します。コネクタ部には、丈夫で放熱に優れた高級感のあるアルミ素材を採用し、通電した際に点灯するブルーのLEDにより、暗い場所でもケーブルの場所や通電状態を確認できます。外装には柔軟性と弾力性に優れたシリコン素材を使用し、一般的な素材よりも柔らかくスムーズな伸縮が可能で、繰り返し伸ばしても元のコイル形状に戻ります。シリコン特有の柔らかく、しなやかで、サラサラとした質感です。本商品のカラーはピンクで、やさしい印象に仕上げています。
バネのように伸縮するコイル構造を採用し、使用シーンに合わせてコイルを伸ばして長さを調節でき、手を離せば元の形状にまとまります。収納時は0.5mとコンパクトで、最大約1.5mまで伸長し、実使用では約1.0m程度の伸縮が可能です。USB-C to USB-Cケーブルとして、最大PD100W充電および最大480Mbpsの高速データ転送に対応しています。USB-C to USB-Cケーブルは、最大PD100W(20V/5A)までの充電に対応し、スマートフォンからタブレット、ノートパソコンまで幅広い機器を高速に充電できます。また、USB電源からの充電だけでなく、最大480Mbpsの高速データ転送(USB 2.0準拠)にも対応しており、スマートフォンの写真や動画をパソコンへ転送する際もスムーズです。最適な電力供給を行うe-Markerを内蔵し、コネクタ内部の「e-Marker」により、接続された機器と充電器の間で最適な電力供給をコントロールし、最大100W充電まで対応します。コネクタ部には、丈夫で放熱に優れた高級感のあるアルミ素材を採用し、通電した際に点灯するブルーのLEDにより、暗い場所でもケーブルの場所や通電状態を確認できます。外装には柔軟性と弾力性に優れたシリコン素材を使用し、一般的な素材よりも柔らかくスムーズな伸縮が可能で、繰り返し伸ばしても元のコイル形状に戻ります。シリコン特有の柔らかく、しなやかで、サラサラとした質感です。本商品のカラーはパープルで、上品な印象に仕上げています。