「冷風機」ドライクーラーVer3Fluke Forest(フルークフォレスト)5日以内出荷
ひんやり心地よい冷風をいつでもお気軽に!ミストも水フィルターも使わない、湿気を出さない省エネ冷風機バッテリー内蔵で屋外でも車内でも使用可能になりました。屋内でも電源の取り難いキッチンやトイレ、脱衣所で使用出来ます。凍ったペットボトルを入れて水で浸すと-7度に冷やされた冷風がでますお湯を入れればエコな温風機に!就寝中に最適な最も静かなSLEEPモードを含め4段階で風量が調整可能です。一度の充電で約8時間使用が可能です(※充電時間2時間は5V2Aの電源で充電した場合。Type-C充電になります。USB電源アダプターは付属していません。)【使用方法】1.凍らせた500mlの丸型のペットボトル、または氷と水を入れます2.上蓋をしめます3.LEDボタンを押して風速を調整します
寸法(mm)350×134質量(kg)2.7冷却方式ヒートシンクバッテリー容量(mAh)5000充電方式USB Type-Cタイマー自動電源オフ5時間後
大型冷風機エスコ税込¥87,340¥79,400
パタファンシーズ税込¥10,998¥9,998