用途家具の組み立てや、ネジの締め付け、穴あけ作業に仕様二重絶縁構造、無段変速型、LEDライト付き、ベルトフック付き、[適応ビットの軸]6.35mm六角軸 六角ビットの最大サイズ:M12まで ソケットビットの最大サイズ:10mmまで付属品ドライバー両頭ビット×1本(+2×65mm)、交換用カーボンブラシ×1セット(2個)、取扱説明書材質本体:樹脂 グリップ:ラバー色サンドベージュ/グレー/ブラック/シルバー質量(g)約1152(コード含む)定格電圧AC100V 定格周波数:50/60Hz 定格消費電力:250W打撃数(min-1[回/分])0~3100コード長さ(m)1.8ねじ締め能力(mm)(目安)木ネジ/Φ3.5~5.8、普通ボルト/M6まで定格時間(分)15最大締付トルク(N・m[kgf・cm])92[940]回転数(min-1[回/分])0~2500寸法(奥行D×幅W×高さH)(mm)約180×70×240(コード含まず)