容量(GB)8SDスピードクラスCLASS10UHSスピードクラスUHS-I U1ビデオスピードクラスV10タイプFlash:MLC規格SDHC使用温度範囲(℃)動作/保存:-40~85読込速度Up to 25/100 MB/s種別ファイルシステム:FAT32書込速度(MB/s)Up to 25/100
備考ECC機能内蔵,動作電圧:2.7V/3.6V,動作環境温度:-25℃~85℃規格microSDXC外形寸法(長さL×幅W×高さH)(mm)32×24×2.1保証期間1年間RoHS指令(10物質対応)対応読取速度(MB/s)up to 245書込速度(MB/s)up to 215SDスピードクラスCLASS10UHSスピードクラスUHS-II U3ビデオスピードクラスV90ストレージexFAT