「最大打撃数(min-1[回/分])」から絞り込む
ニードルスケーラーSK11(1件のレビュー)当日出荷
各種剥離作業、さび落とし、溶接後のビード除去作業に最適です。高速打撃で時間を短縮できます(5000回/分)。狭い場所、奥まった場所でも作業しやすいストレート形状です。直径3mmのニードル束で、凹凸のある面に対しても効果的です。SK11ニードルセットAHM-NDCが効果的です。
用途溶接スラッグやスパッタ除去、コンクリート面荒らしや鋳物の砂落とし、、鉄部のさび落とし。仕様ニードル:Φ3mm×125mm長×12本材質鉄全長(mm)296打撃数(min-1[回/分])5000本体質量(kg)1.3空気消費量(L/min)100(0.6MPa)(大気圧換算)使用空気圧力(MPa)0.6空気取入口Rc1/4
ス-パ-ソ-スーパーツール税込¥3,078¥2,798