用途溶接後のスラグ落とし、スパッター落とし、コンクリートや岩盤の目荒らし等に仕様ピストン:直径25mm×衝程22mm打撃数:4000B.P.M付属品タッチジョイント(1個)、ヘキサゴレンチ(1個)、特別部品タガネ(1個)、Φ2ニードル、Φ2用ニードルフランジトラスコ品番209-8083ストローク(mm)ニードル:9全長(mm)416質量(kg)2.3空気圧力(MPa)0.6空気消費量(L/minANR)負荷時:400ホース口金取付ねじ1/4Rcニードル数ニードルΦ3×ニードル数19(mm)(ニードルΦ2×ニードル数35(mm))ニードル長さ(mm)180使用ホース径(Φmm)9.5