15.6インチ 2画面モニターHanx7日以内出荷
作業効率爆上げコスパ最高の折りたたんで運べる縦積み2画面モニターです。WindowsでもMacでも、Switchやスマホなどマルチデバイス対応の15.6インチ×2画面、超軽量1.6kg。USB-Cケーブル1本でPCと接続でき、縦積み2画面だけでなく縦長2画面表示もできるので、株式トレーディングやソースコードなど幅広い用途に併せた使い形が可能。更にディスプレイは360°回転、2画面のうち1画面を対面の方に見せたり、向かい合わせでそれぞれがセカンドモニターとして使用するなども可能。
付属品本体、USBケーブル(A-C)×1、USBケーブル(C-C)×1、HDMIケーブル(miniHDMI/FULLHDMI)×1、ACアダプター(USB-A)×1、保証書兼ユーザーズガイド適合レスポンスタイム:6ms、色域:NTSC72%質量(kg)1.6寸法(幅W×奥行D×高さH)(mm)360×227×16(折り畳み時)コントラスト比1000:1解像度1920×1080視野角水平178/垂直178VESAマウント(mm)75×75 M4スピーカー1+1(8Ω)(W)パネル2画面、輝度:300cd/m2入出力端子USB-C×3、miniHDMI×1(HDMI1.4、HDCP非対応)モニターサイズ15.6パネル駆動方式IPSリフレッシュレート(Hz)60