材質メタル色ブラック準拠規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX)、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)、IEEE802.3af/atスイッチング方式Store&Forward構成ポート:1~8ポート 1000BASE-T/100BASE-TX/10BASE-T、PoE/PoE+出力PoE対応ポート:af規格 15.4W/1ポート(最大)、at規格 30W/1ポート(最大)(全ポート合計130Wまで)バッファメモリ192Kbyteジャンボフレーム9K寸法(幅W×奥行D×高さH)(mm)240×104×29(本体のみ)質量(g)約680(本体のみ)消費電力(W)135アクセス方式CSMA/CD最大パケット転送能力(Mpps)12フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)通信方式フルデュプレックス/ハーフデュプレックス給電方式PoE:Alternative Aフローコントロール制御有電源ACアダプタ入力電圧(V)AC100~240±10% 50/60Hzケーブル長(m)ACアダプタ:1.2、電源:1.5使用環境条件動作時温度/0~40℃、湿度/10~90%(結露なきこと)、保管時温度/-40~70℃、湿度/5~90%(結露なきこと)取付方式掛け:あり(壁面取付け金具使用)ファン静音ファンレスMTBF(時間)151、423時間規格VCCI Class Aセット内容専用ACアダプタ(ケーブル長約1.2m)×1、電源ケーブル(約1.5m)×1、、グランドアース線(約1m)×1、、壁面取付け金具セット(金具×2、取付けネジ×5個)、取扱説明書×1仕様MACアドレステーブル:8K、スイッチファブリック:16Gbps、PoE対応有無:対応ポート数8ポート接続方式最大:1000Mbps(1000BASE-T)
仕様MACアドレステーブル:2K、PoE対応ポート出力:【af規格】15.4W/1ポート(最大)【at規格】30W/1ポート(最大)全ポート合計60Wまで、スイッチファブリック:10Gbps、通信モード:フルデュプレックス/ハーフデュプレックスセット内容専用ACアダプタ(ケーブル長約1.2m)×1 、電源ケーブル(約1.5m)×1、グランドアース線(約1m)×1、取扱説明書×1材質筐体/メタル色ブラック質量(g)367規格VCCI Class Aポート数5ポート消費電力(W)最大65電源ACアダプタケーブル長(m)ACアダプタ/1.2、電源/1.5端子形状RJ-45型 8極(シールドタイプ)入力電圧(V)AC100~240±10% 50/60Hz寸法(幅W×奥行D×高さH)(mm)130×86×29対応AutoMDI/MDI-X、PoE対応、ジャンボフレーム(9K)、VLANタグフレーム透過、EAPOLフレーム透過、BPDUフレーム透過準拠規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX )、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)、IEEE802.3af/at(PoE/PoE+)バッファメモリ128Kbytes動作環境温度/0~40℃、湿度/10~90%(結露なきこと)適合ケーブルLAN/【データ通信時】UTPカテゴリ5e以上(1000BASE-T)、UTPカテゴリ5以上(100BASE-TX)、UTPカテゴリ3以上(10BASE-T)【PoE通信時】UTPカテゴリ5e/6/6aストレートケーブルで24AWG以上の太さのもの保管環境温度/-40~70℃、湿度/5~90%(結露なきこと)ファン静音ファンレスマグネット取付有伝送速度(Mbps)最大1000(1000BASE-T)フローコントロール制御対応フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)スイッチング方式Store&ForwardRoHS指令(10物質対応)対応ポート【1~4ポート】1000BASE-T/100BASE-TX/10BASE-T PoE/PoE+、【5番ポート】1000BASE-T/100BASE-TX/10BASE-T(アップリンク専用)アクセス方式CSMA/CD給電方式PoE/Alternative A最大パケット転送能力(Mpps)7.5MTBF(時間)256213
仕様MACアドレステーブル:8K、PoE対応ポート出力:【af規格】15.4/1ポート(最大)【at規格】30/1ポート(最大)全ポート合計60まで、スイッチファブリック:16Gbps、通信モード:フルデュプレックス/ハーフデュプレックスセット内容専用ACアダプタ(ケーブル長約1.2m)×1、電源ケーブル(約1.5m)×1、グランドアース線(約1m)×1、壁取り付け金具×2個、壁取り付け用ネジ×5個、 取扱説明書×1材質筐体/メタル色ブラック質量(g)697規格VCCI Class Aポート数8ポート消費電力(W)最大135電源ACアダプタケーブル長(m)ACアダプタ/1.2、電源/1.5端子形状RJ-45型 8極(シールドタイプ)入力電圧(V)AC100~240±10% 50/60Hz寸法(幅W×奥行D×高さH)(mm)240×104×29対応AutoMDI/MDI-X、PoE対応、ジャンボフレーム(9K)、VLANタグフレーム透過、EAPOLフレーム透過、BPDUフレーム透過準拠規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX )、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)、IEEE802.3af/at(PoE/PoE+)バッファメモリ192Kbytes動作環境温度/0~40、湿度/10~90%(結露なきこと)適合ケーブルLAN/【データ通信時】UTPカテゴリ5e以上(1000BASE-T)、UTPカテゴリ5以上(100BASE-TX)、UTPカテゴリ3以上(10BASE-T)【PoE通信時】UTPカテゴリ5e/6/6aストレートケーブルで24AWG以上の太さのもの保管環境温度/-40~70℃、湿度/5~90%(結露なきこと)ファン静音ファンレスマグネット取付有伝送速度(Mbps)最大1000(1000BASE-T)フローコントロール制御対応フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)スイッチング方式Store&ForwardRoHS指令(10物質対応)対応ポート1~8ポート 1000BASE-T/100BASE-TX/10BASE-T PoE/PoE+アクセス方式CSMA/CD給電方式PoE/Alternative A最大パケット転送能力(Mpps)12MTBF(時間)134644