第12世代インテルCore i3搭載 4ドライブラックマウント法人向けWindows NASI ・O DATA(アイ・オー・データ)3日以内出荷
CPUに第12世代IntelCore i3プロセッサーを搭載した法人向けNASです。最大500台の同時接続が可能でセキュリティチェックやバックアップなどの負荷がかかる処理中も、快適な動作を実現します。OSには、ファイルサーバー専用OSであるWindows Server IoT 2022 for Storage Standardを採用。Active Directoryと連携し高度な管理が必要なIT環境でのご利用に最適です。「5年保証」+「データ復旧サービス」を標準添付で安心して長くご使用いただけます。
付属品初回設定マニュアル、ラックマウント取付マニュアル、LANケーブル、電源ケーブル、ACプラグ変換アダプター、リカバリー用USBメモリー、ラックマウントレール消費電力(W)電源:123(Max)、96(typ)コネクタ形状【LANポート】RJ-45外寸(mm)幅430×奥行407×高さ44対応機種LANインターフェイスを搭載したTCP/IP通信が正常に動作する機種、Windowsパソコン・AppleMacシリーズ・iPad・ChromeBook※本商品の設定および管理にはいずれかの環境が必要です。・Windowsリモートデスクトップ接続可能なパソコン・HDMIコネクターを搭載したパソコン用ディスプレイ、USB接続の日本語キーボード、USBマウス(Remoteデスクトップ接続可能であること)電源電圧(V)電源内蔵:AC100 50/60Hz機構【ドライブ取替】HDD取替機構:カートリッジタイプ、ホットスワップ対応インターフェース【LANポート】Auto-MDI/MDIX:対応有OSWindows Server IoT 2022 for Storage StandardRoHS指令(10物質対応)対応外部記憶装置採用ドライブ:NAS専用HDDUSBポートUSB3.2Gen2(USB3.1)Type-Aコネクター:背面×2、USB 3.2 Gen 1(USB 3.0)Type-Aコネクター:背面×2、USB2.0Type-Aコネクター:正面×1アクセス方式【LANポート】CSMA/CDグリーン購入法適合映像出力HDMI×1(背面)対応プロトコルアプリケーション:SMB(1.02.02.13.03.0.23.1.1)、HTTP、HTTPS、FTP、WebDAV、NFS、SNMP、通信:TCP/IP(IPv4、IPv6)容量(GB)メモリー:8ドライブ数4(SATA接続)対象CPU形式Intel Core i3-12100TE Quad Core 4.00 GHzグリーンマーク認定