LDL40X2非常灯富士型防水2500Panasonic(パナソニック)3日以内出荷
仕様安定器出力型:定格出力型、安定器補足:<出力固定型>、点検スイッチ付、充電モニタ(緑)付、天井直付型、一般型(30分間)、非常灯評定番号:LALD-002、交換電池:FK716、適合ガード:FK42553(ステンレス)、適合ガード:FK42533(鋼材)、水平天井取付専用長さ(mm)1250幅(mm)200材質/仕上本体:亜鉛鋼板(クロムフリー)、反射板:亜鉛鋼板(クロムフリー・高反射白色粉体塗装)質量(kg)4.4高さ(mm)99電圧(V)100~242消費電力(W)45色温度(K)5000電池ニッケル水素蓄電池蛍光ランプ非常時・LDL40S・N/19/25-K 1灯点灯(1400Lm)、常時・LDL40S・N/19/25-K 2灯点灯エネルギー消費効率(Lm/W)107.7光源寿命40000時間(光束維持率85%)Ra84防水保護等級IP23 防湿定格光束(Lm)4850
『誘導灯/非常灯』には他にこんなカテゴリがあります
LED非常灯直付形日立グローバルライフソリューションズ税込¥25,278~¥22,980~
LED非常灯埋込形日立グローバルライフソリューションズ税込¥27,478~¥24,980~
非常・誘導灯コイズミ照明税込¥68,178¥61,980
ニッケル水素蓄電池Panasonic(パナソニック)税込¥13,178¥11,980