iD非常灯40形5200埋込W220REPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-027【交換電池】FK792【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.9電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)蓄電池タイプニッケル水素蓄電池RoHS指令(10物質対応)対応埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)100
iD非常灯40形5200埋込W150REPanasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-027【交換電池】FK792【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.6電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)蓄電池タイプニッケル水素蓄電池RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)95
iD非常灯40形5200埋300N高出力Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-018【交換電池】FK793【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1274幅(mm)328質量(kg)3.6電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)1257埋込高(mm)54
iD非常灯40形5200埋300N一般Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-027【交換電池】FK792【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1274幅(mm)328質量(kg)3.6電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)1257埋込高(mm)54
iD非常灯40形5200埋220N高出力Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-018【交換電池】FK793【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.2電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)54
iD非常灯40形5200埋220N一般Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-027【交換電池】FK792【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.2電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)54
iD非常灯40形5200埋190N高出力Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-018【交換電池】FK793【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1274幅(mm)210質量(kg)3.1電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)190埋込穴長(mm)1257埋込高(mm)49
iD非常灯40形5200埋150N高出力Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-018【交換電池】FK793【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD非常灯40形5200埋150N一般Panasonic(パナソニック)32日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、30分間タイプ、非常用照明器具・5200lmタイプ・昼白色・非調光●Ra83(常用光源)●Ra70(非常用光源)●非常灯評定番号:LALE-027【交換電池】FK792【リモコン】FSK90910K(別売)●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ非常用照明器具本体とライトバーとの組み合わせで性能を満足します。本体・ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)本体・ライトバーは非常用照明器具専用となります。常用照明器具(一般タイプ)の本体・ライトバーとは組み合わせできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)本体取付方向により、非常用光源位置、ライトバーの開閉方向が決まります。詳細は承認図をご覧ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【レンズ】ガラス【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3電圧(V)100~242消費電力(W)33全光束(Lm)5040光源非常時・本体組込LED点灯 常時・ライトバー点灯色温度(K)5000安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
『誘導灯/非常灯』には他にこんなカテゴリがあります
LED非常灯直付形日立グローバルライフソリューションズ税込¥25,278~¥22,980~
LED非常灯埋込形日立グローバルライフソリューションズ税込¥27,478~¥24,980~
非常・誘導灯コイズミ照明税込¥68,178¥61,980
非常・誘導灯コイズミ(小泉成器)税込¥63,778¥57,980
ニッケル水素蓄電池Panasonic(パナソニック)税込¥13,178¥11,980