非常用照明器具ODELIC(オーデリック)3日以内出荷
仕様電池内蔵形、非常時・常時LED点灯(非常時左右のLEDのみ点灯)長さ(mm)1393形状公共施設形:SK1-LBF11幅(mm)163質量(kg)5.7取付直付型高さ(mm)97材質(本体)鋼(白色)タイプ階段通路誘導灯:使用可能種類器具:LED一体型電圧(V)100/200/242消費電力(W)21.2色温度(K)5000電池交換:7HR-AH-SLランプの種類LED光源色昼白色エネルギー消費効率(Lm/W)148.5光源寿命40000時間皮相電力(VA)(100V/200V/242V)22/23/24認定番号誘導灯:3AE-1054明るさHf32W高出力相当グリーン購入法適合演色指数(Ra)83非常灯評定番号LALE-041定格光束(Lm)3150取付面位置壁面・水平天井面取付兼用
非常用照明器具ODELIC(オーデリック)3日以内出荷から90日以内出荷
取付直付型種類器具:LED一体型電圧(V)100/200/242色温度(K)5000ランプの種類LED光源色昼白色演色指数(Ra)70取付面位置天井面取付専用
『誘導灯/非常灯』には他にこんなカテゴリがあります
LED非常灯直付形日立グローバルライフソリューションズ税込¥25,278~¥22,980~
LED非常灯埋込形日立グローバルライフソリューションズ税込¥27,478~¥24,980~
非常・誘導灯コイズミ照明税込¥68,178¥61,980
ニッケル水素蓄電池Panasonic(パナソニック)税込¥13,178¥11,980