LED電球7.1WX1スポット電球色Panasonic(パナソニック)4日以内出荷
仕様器具光束:646 lm、電圧:100 V、消費電力:7.1 W、消費効率:90.9 lm/W、【プラスチックセード】乳白つや消し、配線ダクト取付型、プラスチックセードタイプ、Ra80、100V配線ダクト用、照射方向可動型、可動範囲上下80度、回転方向360度、天井付・壁付(ダクト横向き)取付専用、60形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.123 A、調光操作不可、照射面近接限度10cm、配線ダクトを壁付する場合はダクトカバーを必ずご使用ください。、質量:0.45 kg、LED電球小形電球タイプ7.1W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式配線ダクト取付型色温度(K)2700光色電球色明るさ器具:(目安)60形電球相当RoHS指令(10物質対応)対応グリーン購入法適合
LED電球7.1WX1スポット電球色Panasonic(パナソニック)4日以内出荷
仕様器具光束:646 lm、電圧:100 V、消費電力:7.1 W、消費効率:90.9 lm/W、【プラスチックセード】乳白つや消し、天井直付型・壁直付型・据置取付型、プラスチックセードタイプ、Ra80、照射方向可動型、可動範囲上下80度、回転方向360度、壁面・天井面・据置取付専用、60形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.123 A、調光操作不可、照射面近接限度10cm、幅:Φ75 mm、高:146 mm、出しろ:146 mm、質量:0.45 kg、LED電球小形電球タイプ7.1W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式天井直付型・壁直付型・据置取付型色温度(K)2700光色電球色明るさ器具:(目安)60形電球相当RoHS指令(10物質対応)対応グリーン購入法適合
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)4日以内出荷
仕様消費効率:72.5 lm/W、デザイン分類:Casual、【クリーンアクリルカバー】乳白、壁直付型、上面カバー付(非密閉)、上面カバー付(非密閉)、40形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、写真方向以外取り付け不可、天井近接限度10cm、幅:180 mm、高:203 mm、出しろ:130 mm、質量:0.6 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)312光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)4日以内出荷
仕様消費効率:74.6 lm/W、デザイン分類:Casual、【ガラスカバー】乳白つや消し、壁直付型、密閉型、カバーキャッチ付、50形電球1灯器具相当、密閉型、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、写真方向以外取り付け不可、天井、横壁近接限度10cm、幅:120 mm、高:120 mm、出しろ:129 mm、質量:1.2 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)321光色電球色明るさ器具:(目安)50形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80取付面位置壁直付型調光の可否不可調色の可否不可
スポットライトPanasonic(パナソニック)税込¥9,348~¥8,498~
間接照明コイズミ照明税込¥6,158¥5,598