仕様補助点灯装置:電源ユニット内蔵(本体横出し)その他断熱施工不可、照射面距離:0.1、器具取付け必要高さは194mmです。幅(mm)170質量(kg)1.1材質(本体)鋼板周波数(Hz)50/60消費電力(W)7.9(100V)、7.9(200V)、8.1(242V)定格電圧(V)100~242相関色温度(K)3000定格寿命(時間)40000(光束維持率85%)平均演色評価数(Ra)83部品番号LEDD-186000M-LS9×1、LEEU-1003L-03×1保護等級IP20エネルギー消費効率(Lm/W)105(100V)、105(200V)、102.4(242V)材質(枠)鋼板付加機能SL端子台/送り端子台付入力電流(mA)82(100V)、42(200V)、37(242V)光束(Lm)830埋め込み寸法(mm)□:150光色電球色表面仕上げ反射板:梨地仕上げ、枠:ピュアホワイト調光方式調光不可グリーン購入法適合材質(反射板)アルミカテゴリーベースダウンライト配光タイプ広角タイプ