用途地上波デジタル放送・衛星放送・CATVなどの関連機器の接続に適しています。標準長さ(m)100内部導体(mm)1.05概算質量(kg/km)64導体抵抗(Ω/km)(20℃)(内部)21.1以下シース厚(mm)0.95絶縁体外径(mm)5外部導体(mm)【打数/持数/素線径】24/4/0.14(編組)絶縁抵抗20℃(MΩ-km)1000以上標準減衰量(dB/km)【10MHz】25【90MHz】67.6【220MHz】109【470MHz】167【710MHz】210【1489MHz】327【2071MHz】399【2681MHz】469【3224MHz】528特性インピーダンス(Ω)75±3耐電圧(V/min)1000静電容量(nF/km)55±3(1KHz)