タブレットを上下で挟み込むタイプの汎用タブレットホルダー「Tab-Tite」(タブタイト)/「Tab-Lock」(タブロック)用のエンドカップ。「Tab-Tite」または「Tab-Lock」シリーズのホルダーをお持ちであれば、機種変更に合わせてカップ部分を交換することでコスト効率よく運用することができます。【製品詳細】商品内容・#4x3/8インチネジx10・#8-32x5/8インチネジx4・#8-32x2/1インチネジx4・#8-32ナイロンナットx4ホルダー対応サイズ縦長: 247.7-304mm横幅: 162.1-218.9mm厚み: 3.4-25.4mm色[カラー]:ブラックサイズ:ボール無重量[グラム]:272g材質[素材]:高強度複合材(High strength composite)内容量[数量]:1個適合機種:【Dell/デル】 Latitude 5285 【HP】 Pro X2 612 【Panasonic/パナソニック】 Toughpad FZ-A1 【Microsoft】 Surface 4 PRO in Incepto Case (Requires RAM-HOL-TAB-RISER2U when used with hand strap)
プロテクターポケットを利用してお手持ちのコミネ製ジャケットを電熱仕様にチェンジできる電熱ヒートパッド。車載12Vバッテリーより給電。手元のコントローラーによって3段階の温度調節が可能。
・Chest & back paddings with electric heater(DC12V)
・Your Komine jacket in hand can be transformed into heated jackets with the pads
・Can be operated by powered direct from your motorcycle
・Three-stage temperature settings are available by switch operation of the separate controller
ツーリングライダーにもおすすめなミドルクラスのフルイヤージャケット。着脱可能な透湿防水ライナーと保温ライナーに大型ベンチレーションを装備。PK-929とのセットアップがおすすめ。
・Adventure jacket
・All year around jacket designed for adventure bike riders
・Come with removable breathable & waterproof liner & removable thermal liner
・Durable 500D nylon main construction, to withstand the extreme use
・3D ergonomic fit for comfort ride
・Soft CE level 2 protectors on shoulder(SK-812) and elbow(SK-810)
・EVA padding on back included
・Hard type chest protector(SK-689) included
・Neck protector(SK-647) can be attached(sold separately)
・Stretch shirring panel on elbows and back shoulders
・Big ventilation flap on chest and back expose large pant of mesh
・Zippered vents on upper arms and forearms
・Reflective panels for night safety on chest, waist, and back
・Waist adjuster
・Volume adjusters on upper arms, bottom
・Zippered pockets on chest and waist
・Big cargo pockets with velcro flap on front and back waist
・Pants connection zipper(can be connected with PK-928, PK-929)
・Anti-imitation 4D label