ファンの厚みを抑えたデザインでサーキュレーター技術を生かしたファン付きの作業着です。首元の立体空間により風が誘導されて涼しさが感じられます。また、9枚羽により静音、大風量を実現しました。バッテリー、ファンも付属しており、すぐご使用できます。
用途自動車、住宅、建設、金属、物流など幅広い業界での現場作業に。混率(%)ポリエステル100質量(g)バッテリー:250(ACアダプター除く)バッテリー容量(mAh)6500定格電圧(V)7.4充電電圧(V)8.4充電時電流(mA)1500充電時間(時間)5出力電圧(V)7.0(モード4の場合)使用温度(℃)-10~55温度範囲(℃)充電:0~45付属品ACアダプター、ポーチ使用時間(時間)(モード1)40以上、(モード2)17以上、(モード3)13以上、(モード4)8以上羽根枚数9消費電力量(Wh)48.1寸法(幅W×奥行D×高さH)(mm)バッテリー:106×75×24.5