電動ファン2個付空調ベスト(バッテリー付)Kenko(ケンコートキナー)当日出荷
ファン取外し可能、水洗いOK、表地は撥水効果を持つ一方、湿気を通す蒸れにくい素材。風を循環させる2つのファン9枚羽ファンを採用。2つのファンでベストの中にずばやく、風を取り込みます。内気と外気の流れを多く作ることができ風量を維持することができます。
材質ABS強化プラスチック寸法(mm)135×68×16色ネイビー質量(g)220出力DC:弱風(3V、1.05W、0.35A)、中風(4V、1.88W、0.47A)、強風(5V、3.05W、0.61A)、USB 5V/2.1A(MAX2.4A)温度(℃)(充電)0~45、(保存)-20~50型番YLD-020入力USB:5V/2.1A、TYPE-C 5V/2.1A対応冷却ファン有無:有充電時間(時間)約4動作時間(目安)弱風モード15時間、中風モード8.5時間、赤色5.5時間、LED表示:4個バッテリー容量(mAh)1000mAh/3.7Vサイズ(mm)直径約110×高さ約40
エネポーチY'sGOD税込¥3,298¥2,998