45本組 軸付砥石(6mm軸/PA)エスコ翌日出荷
セット内容軸付砥石、円筒型…24本、砲弾型…4本、球型…6本、平型…7本、テーパー型…4本軸径(Φmm)6.0粒度円筒型…#30(32x20mm/32x32mm/40x20mm)、#36(20x20mm/20x25mm/20x32mm/20x40mm/25x20mm/25x25mm/25x32mm)、#46(13x13mm/13x20mm/16x16mm/16x20mm/16x32mm)、#60(6x10mm/8x10mm/8x16mm/10X10mm/10x20mm/10x32mm)、#80(4x8mm/5x10mm)、#100(3x6mm)、砲弾型…#36(20x32mm),#46(13x20mm)、#60(8x16mm/10x20mm)、球型…#30(32x32mm),#36(20x20mm/25x25mm)、#46(13x13mm/16x16mm)、#60(10x10mm)、平型…#30(40x10mm),#36(25x10mm),#46(32x8mm)、#60(16x4mm/20x6mm/26x6mm)、#80(13x3mm)、テーパー型…#36(20x32mm/20x40mm)、#46(16x32mm/16x40mm)質量(kg)1.7軸長(mm)40砥粒アルミナ適合材スチール、鋳鋼、焼き戻し鋼、工具鋼アズワン品番64-7931-43
ステンレス用ドリル(六角軸/Co-HSS) EA824CSシリーズエスコ翌日出荷から翌々日出荷
インパクトドライバーに使用可能です。六角軸とドリルの接着性をあげる為、ピンを入れています。6角軸(6.35mm)仕上げでインパクトドライバーにワンタッチ装着でき、ステンレス用ドリルとしてご使用頂けます。先端Xシンニング加工により、喰い付きが良く、先端の切屑の排出も良いためにドリル寿命も高いです。コバルトハイスドリル(ドリル刃NACHI)により、耐摩耗性に優れております。溝長が短いため剛性が高く、高能率、高精度の穴あけが可能です。
ステンレス用ドリル(六角軸/Co-HSS) EA824CSシリーズエスコ翌日出荷
インパクトドライバーに使用可能です。六角軸とドリルの接着性をあげる為、ピンを入れています。6角軸(6.35mm)仕上げでインパクトドライバーにワンタッチ装着でき、ステンレス用ドリルとしてご使用頂けます。先端Xシンニング加工により、喰い付きが良く、先端
仕様●刃先径(mm):3.4●全長(mm):100●有効長(mm):32●材質:CO-HSS(コバルトハイス)●六角シャンク:6.35mm●用途:ステンレス・鉄工の穴あけ用●重量:22g●X型シンニング加工アズワン品番65-9290-06
ステンレス用ドリル(六角軸/Co-HSS) EA824CSシリーズエスコ翌々日出荷
インパクトドライバーに使用可能です。六角軸とドリルの接着性をあげる為、ピンを入れています。6角軸(6.35mm)仕上げでインパクトドライバーにワンタッチ装着でき、ステンレス用ドリルとしてご使用頂けます。先端Xシンニング加工により、喰い付きが良く、先端の切屑の排出も良いためにドリル寿命も高いです。コバルトハイスドリル(ドリル刃NACHI)により、耐摩耗性に優れております。溝長が短いため剛性が高く、高能率、高精度の穴あけが可能です。