AHD・IPS10.3インチAI・4チャンネルモニター&AHDフロント・リヤ・サイド(右・左)カメラセット(航空ケーブル)BRIDGE[溶接用品]6日以内出荷
200万画素のAHD(アナログハイビジョンカメラ)によりフルハイビジョンな画質。モニターは、AHD(アナログハイビジョンカメラ)対応で液晶パネルはIPS方式により視野角が広く、色変化・輝度変化が少ない高性能カメラモニターセット。人をAIセンサーが感知し、接近を音でおしらせ。夜間もより鮮明に映像を映しだします。録画機能、ガイドライン機能付き。各カメラは正像・鏡像切換が可能です。バックカメラ4個と10.3インチタッチパネルモニターのセット。カメラとモニターを別々に電源を取る必要がないので取り付けしやすくなっております。DC24V用。
用途フロント、リヤ、サイドにAIセンサーを設置するため、見えにくい死角の接触を防ぐことが可能です。セット内容AHD・IPS10.3インチAI・4チャンネルモニター1台(専用ケーブル含)・AHDフロントカメラ・リヤカメラ各1台・サイド(右・左)カメラ各1台・延長ケーブル20m×1.5×3角度(°)【水平】140・90解像度【AHDバックカメラ(前後用)】1920×1080【モニター】1600×720画素数200万モニタ10.3インチ(20×1.5×3)防水性【カメラ・ケーブル】IP68