リークディテクタLD330アサダ当日出荷
温故知新:今までの良さを残し、新機能を追加しました。デジタル液晶モニター:視認性向上外付けLEDライト:暗所を照らす灯UVライト切替可能:蛍光剤も見逃さない手動ゼロ点:強制的に雰囲気ガスを0点に
付属品標準:交換用フィルタ(5ヶ)、LED/UVライト、ライトフォルダ、キャリングケース、ACアダプタ(DC5V/1A)、USBケーブル(1.5m)、検査成績書質量(g)464(電池含む)電源リチウムイオン電池(電池寿命12時間)温度範囲(℃)使用温度:-10~52/保管温度:-20~60方式ガス導入:ガス吸引方式感度(最大)High:3g/年、Medium:7g/年、Low:14g/年対応冷媒:HFC、HCFC、CFC、HFO大きさL:72×W:35×H:200mm時間ウォームアップ時間:約30秒検出方法ブザー音と液晶にインジケーターバー表示電池寿命-10~52℃:連続使用時間 12時間検知方式赤外線センサ式