クールマン原液旭エンジニアリング(1件のレビュー)当日出荷
CM1600はCM400の原液仕様で1本90ml入りです。冷媒、オイルを選ばず、全ての自動車、設備用エアコンシステムに使用可能です。自動車用エアコンには冷媒量に対して5%(20倍)の添加率でご使用ください。設備用エアコンには12トンまでは120mlで、12トンを超える場合、超えた6トン毎に600ml追加してください。
使用方法1エアコンの電源を入れ最低温度(L)、最大風量に設定してください。2注入機のピストンハンドルを反時計回りに回しピストンのメモリを注油量(ml)にセットしてください。3注入機のホース側のフタを回し、取り外してください。4注入機にCM1600を規定量入れて蓋を確実に閉めてください。5ホースを下に向け、ピストンハンドルを時計回りにゆっくりと回し、液体がホースから出てきたら、エア抜き完了です。6各冷媒に応じて、低圧側(L)に接続してください。注入機のピストンハンドルを時計回りに回転させ注入してください。(配管圧力が高く注入できない場合はポンプダウンをしながら注入してください。)7注入後1時間程度はエアコンシステムを稼働し続けてください。8エアコンガスが漏れて減っていた場合はガスを満充填(補充)をしてください。使用範囲設備用適合冷媒:R12・22・502・407C・404A・507A・134a・R410A・32/自動車用適合冷媒:R12・R134a・R1234yf/適合オイル:PAG・POE・鉱物油RoHS指令(10物質対応)対応関連資料(0.78MB)
CM1600フルキット旭エンジニアリング(1件のレビュー)4日以内出荷
CM1600FKITはエアコンの漏れを止め、UV照射で蛍光剤が発光し、漏れている箇所が特定でき、コンプレッサーの潤滑剤を向上させ、エアコンシステムを正常な状態に回復させます。従来の漏れ止め剤との違いは、空気や水分に反応し固形化させ漏れを止めるものではなく、ノンポリマーなので固まらずオイル状のシールを形成し、漏れを止める予防整備としても使用可能な画期的なエアコン漏れ止め剤です。注入後15~30分程度でエアコンシステム内を循環し、漏れている部分に引き込まれオイル状の被膜を形成し漏れている部分を塞ぎます。エアコンシステム内の硬化したOリングの柔軟性を回復させ漏れを止める効果もあります。自動車用エアコンには冷媒量に対して5%(20倍)の添加率でご使用ください。設備用エアコンには12トンまでは120mlで、12トンを超える場合、超えた6トン毎に600ml追加してください。
セット内容クールマン原液(CM1600)/注入機(IHT60)/R410A/32アダプター(410)/R134aアダプター(134)/R1234yfアダプター(1234)/ファインドリーク(UVFL)使用方法1エアコンの電源を入れ最低温度(L)、最大風量に設定してください。2注入機のピストンハンドルを反時計回りに回しピストンのメモリを注油量(ml)にセットしてください。3注入機のホース側のフタを回し、取り外してください。4注入機にCM1600を規定量入れて蓋を確実に閉めてください。5ホースを下に向け、ピストンハンドルを時計回りにゆっくりと回し、液体がホースから出てきたら、エア抜き完了です。6各冷媒に応じて、低圧側(L)に接続してください。注入機のピストンハンドルを時計回りに回転させ注入してください。(配管圧力が高く注入できない場合はポンプダウンをしながら注入してください。)7注入後1時間程度はエアコンシステムを稼働し続けてください。8エアコンガスが漏れて減っていた場合はガスを満充填(補充)をしてください。使用範囲設備用適合冷媒:R12・22・502・407C・404A・507A・134a・R410A・32/自動車用適合冷媒:R12・R134a・R1234yf/適合オイル:PAG・POE・鉱物油RoHS指令(10物質対応)対応関連資料(0.78MB)
しりぽんHONEST税込¥549¥499