ワイドセラミックヒーターYUASA(ユアサ)7日以内出荷
左右手動ルーバーで、ワイド&スポット温風!効率的に使い分け。人感センサー搭載のセラミックヒーター!ON・OFF自動でムダなく省エネ!温度センサー搭載で温度表示付きのため、設定温度や室温の確認が簡単!1/2/4時間のオフタイマーで、就寝時のご利用にもおすすめ。安心。消し忘れ防止4時間自動切りタイマー。チャイルドロック付きで小さなお子様の誤操作を防ぎます。本体の転倒時も安心、自動オフスイッチ付き。
質量(kg)2.9消費電力(W)1150/1200センサー人感センサー、温度センサー機能転倒オフスイッチ:あり寸法(幅W×奥行D×高さH)(cm)38.4×12.8×32.5出力切替2段階(50Hz:600W/1150W/60Hz:600W/1200W)切タイマー4時間、(自動)4時間