絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(358)
  • メディアカバーマーケット(34,159)
  • アーテック[学校教材・教育玩具](4,679)
  • エレコム(4,594)
  • ナリカ(3,012)
  • サンワサプライ(2,961)
  • コクヨ(2,510)
  • エスコ(2,322)
  • ナカバヤシ(2,099)
  • StarTech.com(2,038)
  • HP(日本ヒューレット・パッカード)(1,391)
  • RS PRO(1,197)
  • レイ・アウト(1,148)
  • 永岡書店(1,096)
  • サンワダイレクト(1,094)
  • トーエイライト(1,034)
  • サクラクレパス(994)
  • BUFFALO(バッファロー)(994)
  • Canon(982)
  • オーム電機(975)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
759件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
デュアルモータードライバー基板 TB6612FNG搭載 SPARKFUNデュアルモータードライバー基板 TB6612FNG搭載SPARKFUN
3,998税込4,398
1個
欠品中
出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
バイオメディカルセンサーパッド 10パック SPARKFUNバイオメディカルセンサーパッド 10パックSPARKFUN
2,498税込2,748
1個
5日以内出荷
寸法(mm)24 x 1アズワン品番64-5660-25
Qwiic - NAU7802搭載 ロードセルアンプモジュール SPARKFUNQwiic - NAU7802搭載 ロードセルアンプモジュールSPARKFUN
4,798税込5,278
1個
当日出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
HX711搭載ロードセルアンプモジュール SPARKFUNHX711搭載ロードセルアンプモジュールSPARKFUN
3,298税込3,628
1個
10日以内出荷
仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A SPARKFUNSparkFun Qwiic Mux Breakout - 8 Channel TCA9548ASPARKFUN
3,898税込4,288
1個
33日以内出荷
アズワン品番67-0420-13
Resistor 1K Ohm 1/4 Watt PTH - 20 pack Thick Leads SPARKFUNResistor 1K Ohm 1/4 Watt PTH - 20 pack Thick LeadsSPARKFUN
359税込395
1個
33日以内出荷
DescriptionThese are your run-of-the-mill 1/4 Watt, +/- 5% tolerance PTH resistors. Commonly used in breadboards and other prototyping applications, these 1K ohm resistors make excellent pull-ups, pull-downs and current limiters. These thick-lead versions of the resistors fit snugly into a breadboard with very little movement, so you should have few to no issues using them in your next project!These resistors come in bags of 20.
アズワン品番67-0425-51
Flexible Qwiic Cable - 50mm SPARKFUNFlexible Qwiic Cable - 50mmSPARKFUN
469税込516
1個
33日以内出荷
DescriptionThis is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesDimensions:50mm(1.96")Length
アズワン品番67-0426-06
SparkFun Logic Level Converter - Bi-Directional SPARKFUNSparkFun Logic Level Converter - Bi-DirectionalSPARKFUN
999税込1,099
1個
5日以内出荷
アズワン品番63-3035-71
MyoWare用センサーケーブル 3個の電極パッド付き SPARKFUNMyoWare用センサーケーブル 3個の電極パッド付きSPARKFUN
2,798税込3,078
1個
欠品中
アズワン品番64-5659-73
Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+ SPARKFUNRaspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+SPARKFUN
1,298税込1,428
1個
5日以内出荷
アズワン品番63-3035-82
SparkFun USB to RS-485 Converter SPARKFUNSparkFun USB to RS-485 ConverterSPARKFUN
6,798税込7,478
1個
5日以内出荷
アズワン品番63-3035-52
Arduino Pro Mini328-5V/16MHz SPARKFUNArduino Pro Mini328-5V/16MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-5V/16MHzは最小機能、小型サイズのArduinoボードで16MHzのブートローダー搭載です。マイコンの動作電圧は5Vです。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-63
Arduino Pro Mini328-3.3V/8MHz SPARKFUNArduino Pro Mini328-3.3V/8MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-64
Bus Pirate - v3.6a SPARKFUNBus Pirate - v3.6aSPARKFUN
10,980税込12,078
1個
5日以内出荷
アズワン品番63-3008-53
Battery Holder - 1x18650 wire leads SPARKFUNBattery Holder - 1x18650 wire leadsSPARKFUN
379税込417
1個
5日以内出荷
寸法(mm)Holder:74.5 x 21.5 x 17.7(2.93" x 0.84" x 0.69")全長(mm)379.3(14.9")アズワン品番63-3035-80
CAN-BUS Shield SPARKFUNCAN-BUS ShieldSPARKFUN
9,998税込10,998
1個
5日以内出荷
アズワン品番63-3008-54
Qwiic - TMP117搭載 高精度温度センサ SPARKFUNQwiic - TMP117搭載 高精度温度センサSPARKFUN
4,298税込4,728
1個
欠品中
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:温度、湿度●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-78
MyoWare 2.0ケーブルシールド SPARKFUNMyoWare 2.0ケーブルシールドSPARKFUN
1,898税込2,088
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:生体センサー●使用IC/部品:-●プラットフォーム:MyoWare●タイプ:組込み(完成機能)アズワン品番68-2101-14
MyoWare 2.0 リンクシールド SPARKFUNMyoWare 2.0 リンクシールドSPARKFUN
1個
欠品中
仕様●タイプ:オプション品●カテゴリ:-●機能:-●使用IC/部品:-●プラットフォーム:MyoWare●タイプ:オプション品アズワン品番68-2101-16
Micro 6DoF IMU - ISM330DHCX Qwiic SPARKFUNMicro 6DoF IMU - ISM330DHCX QwiicSPARKFUN
9,998税込10,998
1個
33日以内出荷
9DoF IMU Breakout SPARKFUN9DoF IMU BreakoutSPARKFUN
13,980税込15,378
1個
33日以内出荷
SparkFun Transceiver Breakout - MAX3232 SPARKFUNSparkFun Transceiver Breakout - MAX3232SPARKFUN
2,198税込2,418
1個
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:インターフェース●項目4:レベル変換●項目5:MAX3232●項目8:RS232Cトランシーバーアズワン品番67-0452-36
Schmitt Trigger - CD40106B SPARKFUNSchmitt Trigger - CD40106BSPARKFUN
759税込835
1個
33日以内出荷
DescriptionThe CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).FeaturesSchmitt trigger action with no external componentsHysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15VNoise immunity greater than 50%No limit on input rise and fall timesStandardised, symmetrical output characteristics100% tested for quiescent current at 20sVMaximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃Low VDD to VSS current during slow input ramp
アズワン品番67-0420-89
USB 3.0 Micro-B Cable - 1m SPARKFUNUSB 3.0 Micro-B Cable - 1mSPARKFUN
659税込725
1個
33日以内出荷
アズワン品番67-0420-40
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
Flexible Qwiic Cable - 100mm SPARKFUNFlexible Qwiic Cable - 100mmSPARKFUN
659税込725
1個
33日以内出荷
DescriptionThis is a 100mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesDimensions:100mm(3.93")Length
アズワン品番67-0426-05
SparkFun I2C DAC Breakout - MCP4725 SPARKFUNSparkFun I2C DAC Breakout - MCP4725SPARKFUN
2,098税込2,308
1個
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:AD、DA変換●項目4:DA変換●項目5:MCP4725アズワン品番67-0452-42
Stackable Header - 3 Pin Female, 0.1" SPARKFUNStackable Header - 3 Pin Female, 0.1"SPARKFUN
349税込384
1個
33日以内出荷
DescriptionThis is a simple 3 pin female PTH header. This header is in a configuration that makes it ideal to be used with the MyoWare Muscle Sensor line. Each pin has a spacing of 0.1" in between each other.
アズワン品番67-0425-26
GPS Antenna Ground Plate SPARKFUNGPS Antenna Ground PlateSPARKFUN
2,498税込2,748
1個
38日以内出荷
アズワン品番67-0423-90
Flexible Qwiic Cable - Female Jumper 4-pin SPARKFUNFlexible Qwiic Cable - Female Jumper 4-pinSPARKFUN
579税込637
1個
33日以内出荷
DescriptionThis is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our origina
アズワン品番67-0420-61
Flexible Qwiic Cable - Breadboard Jumper 4-pin SPARKFUNFlexible Qwiic Cable - Breadboard Jumper 4-pinSPARKFUN
619税込681
1個
33日以内出荷
DescriptionThis is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and a breadboard hookup pigtail on the other. The cable insulation is made from a highly malleable material making it more flexible than o
アズワン品番67-0426-16
Elektor STM32 Nucleo Starter Kit SPARKFUNElektor STM32 Nucleo Starter KitSPARKFUN
16,980税込18,678
1個
33日以内出荷
DescriptionThe Elektor STM32 Nucleo Starter Kit is the perfect entry point into the world of the widely popular STM32 microcontroller line. This bundle covers many projects using most features of the STM32 Nucleo development boards with the full softw
アズワン品番67-0424-72
Diode Rectifier - 1A, 400V 1N4004 SPARKFUNDiode Rectifier - 1A, 400V 1N4004SPARKFUN
89税込98
1個
33日以内出荷
DescriptionThis is a simple, subminiature size, axial lead mounted rectifier diode. Often used for reverse voltage protection, the 1N4004 is a staple for many power, DC to DC step up, and breadboard projects. The 1N4004 is rated for up to 1A/400V.
アズワン品番67-0421-18
Chip Quik No-Clean Flux Pen - 10mL SPARKFUNChip Quik No-Clean Flux Pen - 10mLSPARKFUN
3,298税込3,628
1個
欠品中
DescriptionDo you need help soldering a difficult project, reworking a botched pin or just making your life easier? This 10mL no-clean flux pen from Chip Quik(R)is great for all of your solder, desolder, rework and reflow purposes! For those of you unfamiliar, flux is a handy substance that prevents beading of the solder and helps the solder flow cleanly onto the parts you are soldering. This is a must-have tool for any hobbyist's workbench.Each of these flux pens can be used in leaded and lead-free applications and is VOC, halide and rosin free --- making it RoHS II and REACH compliant. Since this is a "no-clean" style flux, you won't have to worry about any sort of conductivity issues associated with it interfering with your board or project. However, it is advisable to still clean whatever you are using this flux pen on with basic isopropyl alcohol(IPA), because a clean board is a happy board!Note:It isn't recommended to use this flux with solder that has a water-soluble or rosin flux core in scenarios that require your boards operate at a high reliability rate. At a hobbyist level you should have no issues.FeaturesFlux Type:No-Clean Liquid Flux(for leaded and lead-free applications)Flux Classification:INM0Packaging:10mL PenShelf Life:Refrigerated >24 months; Unrefrigerated >24 months
仕様●RoHS:2022/03/25時点アズワン品番67-0428-26
ArduinoMega 2560 R3 SPARKFUNArduinoMega 2560 R3SPARKFUN
18,980税込20,878
1個
33日以内出荷
DescriptionArduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.The other is a not connected and is reserved for future purposes.The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!FeaturesATmega2560 microcontrollerInput voltage - 7-12V54 Digital I/O Pins(14 PWM outputs)16 Analog Inputs256k Flash Memory16Mhz Clock Speed
アズワン品番67-0349-13
SparkFun Sunny Buddy - MPPT Solar Charger SPARKFUNSparkFun Sunny Buddy - MPPT Solar ChargerSPARKFUN
8,298税込9,128
1個
5日以内出荷
アズワン品番63-3035-79
ロジックレベル変換モジュール SPARKFUNロジックレベル変換モジュールSPARKFUN
5,098税込5,608
1個
5日以内出荷
寸法(mm)28.5×26アズワン品番64-5660-14
microSD Shield SPARKFUNmicroSD ShieldSPARKFUN
4,698税込5,168
1個
5日以内出荷
アズワン品番63-3141-84
Tilt Sensor - AT407 SPARKFUNTilt Sensor - AT407SPARKFUN
769税込846
1個
33日以内出荷
アズワン品番64-5660-24
...