タップ(USBポートx2個、コンセント2個)AC100V/14A EA940CDシリーズエスコ翌日出荷
過電流保護機能で過電流等の異常発生時は出力が自動遮断され、安心です。耐トラッキングカバーでトラッキング火災を予防します。iPhone、iPad、Androidスマートフォン/タブレットを充電可能です。
仕様●コンセント:2P×2口●ポート数:2●定格:14A・100V(1400W)●プラグ:2P●USB出力:DC5V・3.4A●サイズ:70(W)×30(D)×160(H)mm●重量(g):90●使用温度範囲:-10℃~40℃●コネクタ形状:USB Aタイプ(メス)●屋内専用●スイングプラグ●雷ガード表示LED付●雷から接続機器を守る耐雷サージ機能付●スマートフォンを2台同時充電可能!(USBポート)●接続された機器(iPhone、iPad、Android等)に対し、最適な出力を自動識別し、急速充電する自動識別機能アズワン品番65-9313-76