ORing 産業用2ポートギガビット対応ハイパワープラスPoE++インジェクタ 24V DC入力対応 INJ-102GT++-24VORing41日以内出荷
【ポート数】入力用10/100/1000Base-T(X)×2ポート 出力用P.S.E対応10/100/1000Base-T(X)×2ポート【入力電源】24V~50V VDC (4ピン端子台)【出力電源】50V / 600mA、最大30W/ポート【寸法】41(W)x70(D)x95(H)mm【重量】370g【動作温度】-20~70℃【認証】EMI FCC Part 15, CISPR (EN55022) class A、EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11、IEC60068-2-27、IEC60068-2-32、IEC60068-2-6、EN60950-1
ORing 産業用2ポートギガビット対応ハイパワープラスPoE++インジェクタ INJ-102GT++ORing41日以内出荷
【ポート数】入力用10/100/1000Base-T(X)×2ポート(RJ-45)、出力用10/100/1000Base-T(X)with P.S.E.×2ポート(RJ-45)【電源入力】50VDC入力(4ピン端子台)【電源出力】50V / 600mA(最大30w/ポート)【寸法】26.1 (W) x 70 (D) x 95 (H)mm【重量】250g【動作温度】-20 to 70℃(結露なきこと)【認証】EMI( FCC Part 15, CISPR (EN55022) class A),EMS(EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11),Shock(IEC60068-2-27),Free Fall(IEC60068-2-32),Vibration(IEC60068-2-32),Safty(EN60950-1)