COOLER MASTER 「ELITE GOLD」850W電源ユニットCOOLER MASTER7日以内出荷
・「ELITE GOLD」850W電源ユニット・最新のATX 3.1およびPCIe Gen 5.1規格に対応・80PLUS GOLD認証取得・115V環境でのテストにおいて、標準負荷時に90%以上の高効率を達成・最大動作温度40度に対応し、高負荷環境でも安定した性能・静音かつ長寿命のライフルベアリングファン搭載・フルモジュラー式・エンボス加工ケーブルを採用し、柔らかく握りやすい質感と美しい外観を実現・コンパクト設計・5年間保証・日常使いに最適・製品寸法:140×150×86mm
仕様【証明】80 PLUS GOLD【PFC】Active PFC【POWER GOOD シグナル】100 - 150ms【ホールドアップタイム】≧ 11ms @ 100% Load適合ERP 2014 LOT 3寸法(mm)140×150×86 【ファン】120品名ELITE GOLD 850規格【電源】ATX 12V Ver. 3.1最大出力(W)【合計】850ベアリング【ファン】Rifle bearing型番MPX-8505-AFAG-BJP入力電圧(V)100 - 240変換効率(%)≧ 90 @ Typical Load保証期間5年保護回路UVP / OVP / OPP / OTP / SCP入力周波数(Hz)50 - 60コネクタATX 24 Pin:x1 = 1 (550mm)、EPS 4+4 Pin:x1 = 1 (600mm)、EPS 8 Pin:x1 = 1 (600mm)、SATA + Peripheral 4 Pin:x4(s) + x2(p) = 2 [400(s)+120(s)+120(p) mm]、PCI-e 6+2 Pin:x3 = 1 (500+120mm)、1 (500mm)、12+ 4 Pin:x1 = 1 (650mm)入力電流(A)6 - 12動作温度(℃)0 ~ 40RoHS指令(10物質対応)対応各種認証cTUV us/CB/CE/FCC/BSMI/CCC/RCM/UKCA/BIS/RoHS2.0MTBF(時間)>100,000 @ 25℃ ambient
COOLER MASTER 80PLUS GOLD認証 非モジュラー ATX3.1電源ユニットCOOLER MASTER7日以内出荷
・「MWE Gold」非モジュラー電源ユニット・ATX 3.1準拠・12+4ピン(12V-2x6)ケーブルを搭載し、最大450Wの消費電力をサポート・80PLUS GOLD認証取得・長寿命かつ静音なHDBファン搭載・エンボス加工ケーブル採用・最大40℃の高温動作温度への耐性・単一の+12Vレール、DC-to-DC技術・2つのEPSコネクタ搭載・5年保証・カラー:ホワイト・製品寸法:140×150×86mm
仕様●80PLUS 証明:80PLUS GOLD●ERP 2014 LOT 3:対応●MTBF:>100,000時間●PFC:Active PFC●POWER GOOD シグナル:100 - 150 ms●ホールドアップタイム:≧16ms at 80% Load●変換効率:≧90% @ Typical Load●安全認証:CTUVUS、TUV、CE、FCC、BSMI、CCC、EAC、RCM、UKCA、RoHS2.0 / BIS, KC(地域の要求に基づく)寸法(mm)140 x 150 x 86サイズファン:120mm電源ATX 12V Ver. 3.1最大出力(W)合計:750ベアリングファン:Hコネクタ形状ATX 24 Pin:1EPS 8 Pin /4+4 Pin:2PCI-e 6+2 Pin:4SATA:6Peripheral 4 Pin:312V-2x6:1入力電圧(V)100-240速度ファン:2400 RPM保護回路UVP / OVP / OPP / OTP / SCP / OCP入力周波数(Hz)50-60入力電流(A)10-6動作温度(℃)0-40RoHS指令(10物質対応)対応
COOLER MASTER 80PLUS GOLD認証 非モジュラー ATX3.1電源ユニットCOOLER MASTER7日以内出荷
・「MWE Gold」非モジュラー電源ユニット・ATX 3.1準拠・12+4ピン(12V-2x6)ケーブルを搭載し、最大450Wの消費電力をサポート・80PLUS GOLD認証取得・長寿命かつ静音なHDBファン搭載・エンボス加工ケーブル採用・最大40℃の高温動作温度への耐性・単一の+12Vレール、DC-to-DC技術・2つのEPSコネクタ搭載・5年保証・カラー:ブラック・製品寸法:140×150×86mm
仕様●80PLUS 証明:80PLUS GOLD●ERP 2014 LOT 3:対応●MTBF:>100,000時間●PFC:Active PFC●POWER GOOD シグナル:100 - 150 ms●ホールドアップタイム:≧16ms at 80% Load●変換効率:≧90% @ Typical Load●安全認証:CTUVUS、TUV、CE、FCC、BSMI、CCC、EAC、RCM、UKCA、RoHS2.0 / BIS, KC(地域の要求に基づく)寸法(mm)140 x 150 x 86サイズファン:120mm電源ATX 12V Ver. 3.1ベアリングファン:Hコネクタ形状ATX 24 Pin:1EPS 8 Pin /4+4 Pin:2PCI-e 6+2 Pin:4SATA:6Peripheral 4 Pin:312V-2x6:1入力電圧(V)100-240速度ファン:2400 RPM保護回路UVP / OVP / OPP / OTP / SCP / OCP入力周波数(Hz)50-60入力電流(A)10-6動作温度(℃)0-40RoHS指令(10物質対応)対応
COOLER MASTER 80PLUS GOLD認証 非モジュラー ATX3.1電源ユニットCOOLER MASTER欠品中
・「MWE Gold」非モジュラー電源ユニット・650Wモデル・ATX 3.1準拠・80PLUS GOLD認証取得・長寿命かつ静音なHDBファン搭載・エンボス加工ケーブル採用・最大40℃の高温動作温度への耐性・単一の+12Vレール、DC-to-DC技術・2つのEPSコネクタ搭載・5年保証・カラー:ブラック・製品寸法:140×150×86mm
仕様●80PLUS 証明:80PLUS GOLD●ERP 2014 LOT 3:対応●MTBF:周辺温度25℃ 時>100,000時間●PFC:Active PFC●POWER GOOD シグナル:100 - 150 ms●ホールドアップタイム:≧16ms at 80% Load●変換効率:≧90% @ Typical Load●安全認証:CTUVUS、TUV、CE、FCC、BSMI、CCC、EAC、RCM、UKCA、RoHS2.0 / BIS, KC(地域の要求に基づく)寸法(mm)140 x 150 x 86サイズファン:120mm電源ATX 12V Ver. 3.1最大出力(W)合計:650ベアリングファン:Hコネクタ形状ATX 24 Pin:1EPS 8 Pin /4+4 Pin:2PCI-e 6+2 Pin:4SATA:6Peripheral 4 Pin:3入力電圧(V)100-240速度ファン:2400 RPM保護回路UVP / OVP / OPP / OTP / SCP / OCP入力周波数(Hz)50-60入力電流(A)10-5動作温度(℃)0-40RoHS指令(10物質対応)対応
COOLER MASTER 「ELITE GOLD」1000W電源ユニットCOOLER MASTER7日以内出荷
・「ELITE GOLD」1000W電源ユニット・最新のATX 3.1およびPCIe Gen 5.1規格に対応・80PLUS GOLD認証取得・115V環境でのテストにおいて、標準負荷時に90%以上の高効率を達成・最大動作温度40度に対応し、高負荷環境でも安定した性能・静音かつ長寿命のライフルベアリングファン搭載・フルモジュラー式・エンボス加工ケーブルを採用し、柔らかく握りやすい質感と美しい外観を実現・コンパクト設計・5年間保証・日常使いに最適・製品寸法:140×150×86mm
仕様【証明】80 PLUS GOLD【PFC】Active PFC【POWER GOOD シグナル】100 - 150ms【ホールドアップタイム】≧ 11ms @ 100% Load適合ERP 2014 LOT 3寸法(mm)140×150×86 【ファン】120品名ELITE GOLD 1000規格【電源】ATX 12V Ver. 3.1最大出力(W)【合計】1000ベアリング【ファン】Rifle bearing型番MPX-A005-AFAG-BJP入力電圧(V)100 - 240変換効率(%)≧ 90 @ Typical Load保証期間5年保護回路UVP / OVP / OPP / OTP / SCP入力周波数(Hz)50 - 60コネクタATX 24 Pin:x1 = 1 (550mm)、EPS 4+4 Pin:x1 = 1 (600mm)、EPS 8 Pin:x1 = 1 (600mm)、SATA + Peripheral 4 Pin:x4(s) + x2(p) = 2 [400(s)+120(s)+120(p) mm]、PCI-e 6+2 Pin:x3 = 3 (500mm)、12+ 4 Pin:x1 = 1 (650mm)入力電流(A)6 - 13動作温度(℃)0 ~ 40RoHS指令(10物質対応)対応各種認証cTUV us/CB/CE/FCC/BSMI/CCC/RCM/UKCA/BIS/RoHS2.0MTBF(時間)>100,000 @ 25℃ ambient
COOLER MASTER 「X Silent Edge Platinum」850W電源ユニットCOOLER MASTER7日以内出荷
・「X Silent Edge Platinum」850W電源ユニット・ファンレス設計・80PLUS Platinum認証取得・ATX 3.1対応・特許取得済みのアルミニウム製放熱型による優れた放熱性能・自社開発の高機能伝導複合ヒートパイプ技術を実装・MasterCTRLソフトウェアを通じて、温度、電流負荷、PSUの全体的な動作パフォーマンスを監視可能・産業用グレードICチップを搭載し、高品質なパフォーマンスと長期にわたる信頼性を実現・デュアルカラーコネクタを採用した耐久性の高い12V-2x6ケーブル搭載・長期15年保証・製品寸法:180×150×86mm
仕様【証明】80 PLUS Platinum【PFC】Active PFC【POWER GOOD シグナル】100 - 150ms【ホールドアップタイム】≧ 16ms適合ERP 2014 LOT 3寸法(mm)180×150×86品名X Silent Edge Platinum 850規格【電源】ATX 12V Ver. 3.1最大出力(W)【合計】850型番MPS-8501-AZAP-NBJP入力電圧(V)100 - 240変換効率(%)≧ 92 @ Typical LoadケーブルATX 24 Pin:1、EPS 4+4 Pin:1、EPS 8 Pin:1、SATA:3、Peripheral 4 Pin:1、PCI-e 6+2 Pin:4、12V-2x6:1、USB 10P:1、PMBus 5pin:1、External Fan 4Pin:1保護回路OPP / OVP / OTP / OCP/ SCP / UVP / Surge & Inrush Protection入力周波数(Hz)50 - 60コネクタATX 24 Pin:1、EPS 4+4 Pin:1、EPS 8 Pin:1、SATA:12、Peripheral 4 Pin:4、PCI-e 6+2 Pin:4、12V-2x6:1、USB 10P:1、PMBus 5pin:1、External Fan 4Pin:1入力電流(A)9 - 5動作温度(℃)0 ~ 40RoHS指令(10物質対応)対応各種認証cUL/TUV/CE/FCC/BSMI/CCC/EAC/RCM/UKCA/BIS/KC (based on region's request.)MTBF(時間)>100,000
COOLER MASTER 「X Silent MAX Platinum」1300W電源ユニットCOOLER MASTER7日以内出荷
・「X Silent MAX Platinum」1300W電源ユニット・超静音「Mobius」ファン搭載・80PLUS Platinum認証取得・ATX 3.1対応・特許取得済みのアルミニウム製放熱型による優れた放熱性能・MasterCTRLソフトウェアを通じて、温度、電流負荷、PSUの全体的な動作パフォーマンスを監視可能・産業用グレードICチップを搭載し、高品質なパフォーマンスと長期にわたる信頼性を実現・ゼロRPMモードによる低負荷時の静音動作・デュアルカラーコネクタ採用の耐久性の高い12V-2x6ケーブルを2本搭載・長期15年保証・製品寸法:180×150×86mm
仕様【証明】80 PLUS Platinum【PFC】Active PFC【POWER GOOD シグナル】100 - 150ms【ホールドアップタイム】≧ 16ms適合ERP 2014 LOT 3寸法(mm)180×150×86【ファン】120品名X Silent MAX Platinum 1300規格【電源】ATX 12V Ver. 3.1最大出力(W)【合計】1300ベアリング【ファン】LDB型番MPS-D001-AFAP-NBJP入力電圧(V)100 - 240変換効率(%)≧ 92 @ Typical LoadケーブルATX 24 Pin:1、EPS 4+4 Pin:1、EPS 8 Pin:1、SATA:3、Peripheral 4 Pin:1、PCI-e 6+2 Pin:4、12V-2x6:2、USB 10P:1、PMBus5pin:1保護回路OPP / OVP / OTP / OCP/ SCP / UVP / Surge & Inrush Protection入力周波数(Hz)50 - 60コネクタATX 24 Pin:1、EPS 4+4 Pin:1、EPS 8 Pin:1、SATA:12、Peripheral 4 Pin:4、PCI-e 6+2 Pin:4、12V-2x6:2、USB 10P:1、PMBus5pin:1入力電流(A)15 - 7.1動作温度(℃)0 ~ 50RoHS指令(10物質対応)対応各種認証cUL/TUV/CE/FCC/BSMI/CCC/EAC/RCM/UKCA/BIS/KC (based on region's request.)ファン速度(rpm)2050MTBF(時間)>100,000
COOLER MASTER V SFX Gold ATX3.1 SFX電源ユニットCOOLER MASTER7日以内出荷
・「V SFX Gold」シリーズ電源ユニット・コンパクトなSFXフォームファクター・ATX 3.1対応・耐久性のある12V-2x6ケーブル付属・80PLUS GOLD認証取得・SFX-to-ATX変換ブラケット付属・静音性に優れたFDB冷却ファン搭載・ファンの回転速度は動作温度に応じて自動で調整・高品質日本製コンデンサ採用・フルモジュラーケーブル・10年保証・製品寸法:100×125×63.5mm
仕様証明:80 PLUS Gold、ホールドアップタイム:16ms付属品Cable bag x1Power cord x1Zip ties x7Velcro x3Screw bag x1ATX-ITX adapter bracket x1Manual -User Guide x1Cable Recommended Installation Guide x1寸法(mm)100×125×63.5周波数(Hz)入力:50-60規格電源:ATX3.1 & SFX 12V Ver. 3.42出力合計最大:850Wベアリングファン:FDB対応ERP 2014 LOT 3:対応変換効率(%)90% @ TypicalLoad動作温度0~50℃保証期間10年保護回路OVP / OPP / SCP / OCP / UVP / OTP / Surge and Inrush ProtectionコネクタATX 24 Pin x1 = 1x (300mm)EPS 4+4 Pin x1 = 1x (450mm)EPS 8 Pin x1 = 1x (450mm)SATA x8 = 2x (100+115+115+115mm)Peripheral 4 Pin x4 = 1x (100+115+115+115mm)PCI-e 6+2 Pin x4 = 2x (400+120mm)12V-2×6×1 = 1x (400mm)サイズ(mm)ファン:92RoHS指令(10物質対応)対応入力電圧100-240VMTBF(時間)>100,000 hours