ソーラーパネルカシムラ7日以内出荷
停電や災害時の備えにも安心のソーラーパネルです。単結晶シリコンソーラーパネルで最大出力28W(理論値)太陽光から電力への変換効率は最大21%(理論値)です。折り畳み収納式でコンパクトに収納できます。別売りのKD-205パワーストレージをご用意いただく事でソーラーパネルで作った電気を充電しておけます。2.4A自動識別USB-Aポート/5V3A出力Type-Cポート/13.5V出力丸ピンの3タイプの出力に対応しています。付属の専用ケーブルを使用して、車載バッテリーの補充電が可能(※補充電とは車載バッテリーの自然放電おより暗電流で消費した電力を補う機能です)
質量(g)660定格(Tyep-C)DC5V3A15W、(USB-A)DC5V2.4A(自動識別)寸法(幅W×奥行D×高さH)(mm)(展開時)860×285×20変換効率(%)最大21ソーラーパネル種類単結晶シリコン定格出力電圧(DC V)13.5RoHS指令(10物質対応)対応収納寸法(幅W×奥行D×高さH)(mm)285×170×38発電力(W)最大28