Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).Features:Versatile for different environment.Well adapted for heavy duty and harsh environment.With detents and a nice feel.Standard Grove interface for easier programming and wiring.Accurate and reliable.Operating voltage(V):3.3~5.5Operating current(mA):10~13Duty(constant speed):50%Phase difference(constant speed):π/4Pulse per circle:12