3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
アズワン品番67-0420-82
1個
259 税込285
当日出荷

スイッチサイエンスSwitch Science SSCIシリーズ
LPC1114FDH28マイコンボード。mbed LPC1114FN28のマイコン部分をSOPのLPC1114FDH28に置き換えた基板です。接続はUSB2.0ですが、USB Type-Cのレセプタクルが付いています。USBケーブルでパソコンと接続するとドライブとして認識され、プログラムの書き込みができます。Mbedのオンラインコンパイラを使用してプログラムを開発し、ダウンロードしたバイナリファイルをドラッグ&ドロップするだけで、マイコンにプログラムを書き込むことができます。インターフェースとしてUSB-UARTブリッジ、CMSIS-DAPデバッグアダプタ機能も搭載しています。LPC1114FDH28の15ピンと16ピンのUARTはUSB-UARTブリッジに接続されているので、シリアル通信が可能です。BLとISPの2つのタクトスイッチが実装され、BLスイッチを押すとLPC1114FDH28をリセットできます。ISPスイッチはインターフェースチップのファームウェアを書き換えるISPモードにするために使用します。【mbed LPC1114FN28との違い】。マイコンのパッケージがDIP28ピンからSOP28ピンに変更。ICソケットではなく直接はんだ付け。USBコネクタがmicroUSBからUSB Type-Cに変更。【資料】。回路図(PDF)。mbed LPC1114FN28 mbed.orgのmbed LPC1114FN28ページ。mbed LPC1114FN28 の使い方 ユーザーの方が書かれたblog。Mbed OS 2のサポートがいつ終わってもよいようにローカル環境を構築する方法。
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:LPC1114FDH28●項目7:mbed アズワン品番67-0371-32
1個
2,798 税込3,078
5日以内出荷

Description。The SparkFun 16-Pin SSOP to DIP Adapter is a small PCB that lets you adapt SSOP packages into a DIP footprint. These small boards are useful for modding and upgrading devices that use 14- and 16-pin DIP ICs, when the upgraded IC is only av
アズワン品番67-0419-97
1個
1,198 税込1,318
33日以内出荷

『オフィスサプライ』には他にこんなカテゴリがあります

おすすめ人気ランキング