60インチ4Kモニター メーカー直送軒先渡しユニテク5日以内出荷
テレワークやリモート会議等のビジネス強化や、教育現場や店舗様サイネージなど様々なシーンで活躍する60インチ高精細4Kディスプレイモニターです。HDMI×3、コンポジット入力端子、コンポーネント端子、光音声デジタル出入力端子、USBを備え、様々な機器との接続が可能。リモコン付属で便利にご使用いただけます。
付属品スタンド1式、ネジ4本、リモコン、単4乾電池×2、取扱説明書寸法(mm)幅1368.1×高さ794.1(スタンド含む854.3)×奥行96.1(スタンド含む294.9)質量(kg)16.7(スタンド含む16.9)電源(V)AC10050/60Hz消費電力定格:185W、定期時:0.5W、年間消費電力量:303kWh/年コントラスト比4000:1使用温湿度範囲【温度】0~35【湿度】20~80%(結露なきこと)到達距離(m)【リモコン】約8(ただし直進)視野角左右176° / 上下176°(標準値)応答速度8ms(GtoG)音声出力10W+10Wパネル直下型LEDバックライト、画素数:水平3840 垂直2160入出力端子AV×1、USB×1、HDMI×3、コンポーネント端子(Y、PB、PR)、光デジタル端子、音声出力(Φ3.5mm)