仕様(出荷時粒径)0.5・1.0・5.0以上μm、(計測データ記憶)45000(パーティクルデータ及び温湿度データ含む)付属品等速プローブ、パージフィルター、USBケーブル、リチウムイオン電池、ACアダプター、検査成績書、英文校正証明書、トレサビリティー体系図サイズ254×290×140mm(ハンドル部含む、プローブ部除く)規格ISO21501-4、JIS B9921電源充電式リチウムイオン電池・ACアダプター(AC100-240V 50/60Hz)チャンネル数3段階(可変)光源半導体レーザー吸引流量0.1CFM(流量自動調整)バッテリー容量(Ah)3.67計測範囲(粒径)0.5~25.0μm効率(計数)0.3μm/50%±20%、0.45μm/100%±10%アズワン品番3-7595-25モデル本体