仕様天井面取付専用材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミ(銀色鏡面仕上)、【枠】鋼板(ホワイトつや消し仕上)質量(kg)0.8型天井埋込型タイプ拡散タイプ電圧(V)100~242消費電力(W)12.9定格寿命(時間)40000(光束維持率85%)色温度(K)2700遮光度30度LED色電球色ビーム角(度)75エネルギー消費効率(Lm/W)110入力電流(A)(100V時):0.131、(200V時):0.068、(242V時):0.058光束(Lm)1420トランスLED内蔵電源ユニット内蔵Ra85RoHS指令(10物質対応)対応直下近接限度(cm)30グリーン購入法適合埋込穴(Φmm)100埋込高(mm)80(施工時130mm以上必要)調光範囲約5%~100%エコロジー商品省エネ