タイミングベルトXL037形三ツ星ベルト(22件のレビュー)当日出荷から3日以内出荷
チェーンやギヤの欠点を克服した同期伝動ベルトです。特に小ピッチのベルトは、精密機器・情報機器に適しています。高効率で高速伝動ができます。チェーン・ギヤに比べ低騒音です。メンテナンスフリーです。軽量で薄く、屈曲性にもすぐれているので、コンパクトな設計ができます。標準ベルトは、-30℃~+90℃の範囲で使用でき、導電性能もあります。
ベルト形XLベルト幅(mm)9.5歯ピッチ(mm)5.08材質(ベルト)ゴムベルト呼び幅037使用温度範囲(℃)-30~+90高さ(mm)2.27種類タイミングベルト最大速度(m/sec)30最小プーリ径(mm)16