型式AHM-07質量(kg)48サイズ10出力(kW)0.75種類変速機取付方式脚取付周波数(Hz)50(200V)、60(200・220V)寸法L(mm)493変速比1/4寸法H(mm)503電流(A)0.83電圧(V)200、200・220電源三相寸法A(mm)230寸法F(mm)135寸法S(mm)24ベルト型式:1422V300S寸法D(mm)200抵抗(Ω)29動摩擦トルク(N・m[kgf・m])20寸法E(mm)80寸法B(mm)250寸法C(mm)200寸法T(mm)20寸法W(mm)7寸法Z(mm)12×30寸法N(mm)360寸法J(mm)45容量(W)20寸法H1(mm)453出力軸トルク〔N・m〕{kgf・m}50Hz・60Hz(50HZ)10~2.5、(60HZ)8.0~2.0寸法G(mm)213寸法K(mm)50寸法Q(mm)50寸法R(mm)80寸法U(mm)27ハンドル回転回数14寸法P1(mm)313寸法P2(mm)106耐熱クラスB出力軸回転速度(50/60Hz)(min-1[r.p.m])(50HZ)600~2400、(60HZ)720~2880静摩擦トルク(Nm)22寸法M1(mm)117寸法M2(mm)117励磁電圧(V)DC24極数(P)4寸法X(Φmm)130減速機N-CPM-18