仕様●コードアジャスタ:取付可能(LK01088別売)●コードハンガー:付幅(mm)Φ470質量(kg)1.2取付引掛シーリング方式、55度までの傾斜天井に取付可能(コードハンガー使用時のみ)型天井吊下型高さ(mm)275タイプアルミセードタイプ・拡散タイプフランジコード収納型フランジ消費電力(W)7.7全高(mm)600~2000調節可能光源LEDフラットランプΦ70クラス700×1灯(口金GX53-1)コード140cm収納可能色温度(K)2700LEDランプ交換可能光源色電球色エネルギー消費効率(Lm/W)87光源寿命40000時間(光束維持率70%)光束(Lm)670明るさ100形電球1灯器具相当演色指数(Ra)83エコロジー商品省エネ