デスク_eシリーズ_電動昇降サンワサプライ16日以内出荷
電動モーターにより天板位置を上下昇降させることが出来ます。天板位置は任意の位置で停止可能です。天板は高さ735~1235mmまで可動します。スイッチにはメモリー機能が付いており、記憶させたい高さを4ヵ所設定することができます。スイッチには高さを表すインジケーター付きです。※インジケーターに表示される数値は天板を含めた総高さを表示します。実際の高さと誤差が生じる場合があります。ご了承ください。スイッチにはUSB-AコネクタとType-Cコネクタが装備されており、スマホなどの充電をすることができます。 Type-Cコネクタは最大出力45WのPDに対応しています。※充電用のケーブルは付属していません。※通信機能はありません。天板エッジにはオレフィン系のソフトエッジを巻いています。天板表面には滑らかな手触りのメラミン化粧板を使用しています。硬度は7Hです。総耐荷重70kgです。重量のある機器の設置等も可能です。特注にて幅、奥行きの変更ができ、1台から製作可能です。1mm単位での製作が可能です。※最小幅900mm、最大幅1400mm、最小奥行600mm、最大奥行700mmの範囲にてサイズ変更の特注ができます。※品番に無い天板とフレームの組合せも特注にて可能です。例:フレーム/ブラック+天板/ホワイト
付属品ケーブルタイ、アジャスター材質天板/木製(パーティクルボード)+メラミン化粧板、フレーム/スチール(エポキシ樹脂粉体塗装)高さ(mm)735~1235定格電圧(V)100~120定格周波数(Hz)50/60定格消費電力(W)300コード長さ(mm)3000速度25mm/s天板厚さ(mm)25組立時間40分グリーン購入法適合総耐荷重(kg)70(中心荷重は40)組立人数2