仕様●スイッチのタイプ:電源●アクチュエータのタイプ:トップ●インジケーターのタイプ:非照光材質スイッチ端子のめっき材料:銀酸化錫極数単極奥行(mm)27.4シリーズPRGレンズ色赤定格電圧(V)125ac接点構成SPST定格電流(A)(端子)10動作特性On-Offケース色黒材質(ケース)ナイロン66構成単極-単投RoHS指令(10物質対応)対応動作電圧(V)125AC、250ACアクチュエータ色黒ターミナルタイプクイックコネクト実装タイプパネルコンタクト定格電流(A)16パネルのカットアウト高さ(mm)30.2タブ幅(mm)(端子)6.35向き製品:垂直スタイルロッカーパネルのカットアウト幅(mm)11.2投数単投