29インチ ウルトラワイド液晶ディスプレイ(2560x1080/IPS/ノングレア/HDMI/DP/Type-C/スピーカー/チルト)LG当日出荷
21:9ウルトラワイドモニターは、縦横比16:9のフルHDなどに比べ、約1.3倍も横長な画面による効率的な作業性や、シネスコ映像の全画面表示による没入感あふれる映像体験、ゲームにおいては視界を広げるなど、さまざまな用途で活躍するモニターです。写真家やグラフィックデザイナーなど、正確な色表示が必要な専門家が好んで使用するとされるIPS方式の液晶パネルを採用し、視野角(水平178度/垂直178度)が広く、発色が鮮やかで自然な映像表現を可能に。最もスタンダードな色域sRGBを99%以上サポートし、DTPや写真・印刷、カラーマネージメント環境においても、より忠実に色合いを再現します。また、ゲームプレイにおいて活躍する、1秒間に100フレーム表示の高リフレッシュレートに対応。実際に視界に近づく、横長画面と、なめらかな映像表示によって、プレイを優位に進められるのはもちろん、まるでゲーム世界に入り込んだようなリアルな体験を提供します。
モニターサイズ29解像度2560×1080表面処理アンチグレア付属品電源コード(1.5m)、AC-DC アダプター、HDMIケーブル(1.5m)質量(kg)(スタンド使用時):4.5、(スタンドなし):4規格UWFHD消費電力(W)22(標準値)、28(最大)、0.3(待機時)、0.3(オフ時)角度(°)-5~15サイズ(inch)29寸法(幅W×高さH×奥行D)(mm)689×407×224(スタンド付)、689×313×45(スタンドなし)コントラスト比1000:1最大解像度2560×1080表示色約1677色保証期間3年間視野角178°/178°(水平/垂直)(CR≧10)応答速度5msスピーカー7W+7W色(本体)ホワイト出入力端子HDMI入力×1、DisplayPort入力×1(Ver.1.4)、USB Type-C(TM)×1、ヘッドホン(ステレオミニジャック)×1高さ調節可アスペクト比21:9パネル駆動方式IPSブルーライトカット軽減モード:YESフリッカーフリー軽減モード:YESリフレッシュレート(Hz)100輝度(cd/m2)250(ピーク時350)角度調節可