カテゴリ
- コンプレッサー・空圧機器・ホース(23)
- 空調・照明・電設資材(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「2p-a brass」の検索結果

SPカプラTypeA プラグ(真鍮製・ふっ素ゴムシール)
日東工器(1件のレビュー)¥1,298~税込¥1,428~1個当日出荷から4日以内出荷SPカプラの大流量タイプ。用途中圧・汎用型種別中圧・汎用型材質(本体)真ちゅう使用温度範囲(℃)-20~+180バルブ構造両路自動開閉型ソケットorプラグプラグ材質(シール)ふっ素ゴム互換性サイズが異なる場合は接続できません。
SPカプラTypeA ソケット(真鍮製・ニトリルゴムシール)
日東工器¥2,998~税込¥3,298~1個当日出荷から4日以内出荷SPカプラの大流量タイプ。種別中圧・汎用型材質(本体)真ちゅう流体水、作動油、水蒸気、薬品、空気、ガス使用温度範囲(℃)-20~+80バルブ構造両路自動開閉型ソケットorプラグソケット材質(シール)ニトリルゴム互換性サイズが異なる場合は接続できません。
SPカプラTypeA プラグ(真鍮製・ふっ素ゴムシール)
日東工器¥1,998税込¥2,1981個当日出荷SPカプラの大容量タイプ用途中圧用種別中圧・汎用型材質(本体)真ちゅう流体水、作動油、薬品、空気、ガス、蒸気使用温度範囲(℃)-20~+180取り付け形状めねじ取付用バルブ構造両路自動開閉型ソケットorプラグプラグ材質(シール)ふっ素ゴム互換性サイズが異なる場合は接続できません。
SPカプラTypeA ソケット(真鍮製・ふっ素ゴムシール)
日東工器¥3,698~税込¥4,068~1個当日出荷から4日以内出荷SPカプラの大流量タイプ。用途中圧・汎用型種別中圧・汎用型材質(本体)真ちゅう使用温度範囲(℃)-20~+180バルブ構造両路自動開閉型ソケットorプラグソケット材質(シール)ふっ素ゴム互換性サイズが異なる場合は接続できません。
SPカプラTypeA ソケット(真鍮製・EPDMシール)
日東工器(1件のレビュー)¥3,798~税込¥4,178~1個当日出荷から46日以内出荷SPカプラの大容量タイプ用途中圧用種別中圧・汎用型材質(本体)真ちゅう使用温度範囲(℃)-40~+150バルブ構造両路自動開閉型ソケットorプラグソケット材質(シール)エチレンプロピレンゴム互換性サイズが異なる場合は接続できません。
真鍮製 バルブ式中圧用プラグカプラー
(12件のレビュー)¥589~税込¥648~1個当日出荷ソケット・プラグ両方に自動開閉バルブが内蔵された両路開閉型です。ソケットとプラグを分離した瞬間に、ソケット側・プラグ側とも完全な密封状態となります。最新の加工技術を駆使して高精度に仕上げていますので、分離時・連結時ともに気密性にすぐれています。連結と同時に通路が開き、分離と同時に通路が閉じるため、流体の損失やエアの混入はほとんどありません。用途水配管、酸素、海水、アセチレン、スチーム配管、化学薬品、化学プラント、高圧ガス配管他バルブ構造バルブ有ソケットorプラグプラグ使用流体ガソリン、重油、灯油、水、蒸気等材質(Oリング)フッ素ゴム互換性同じサイズであれば、ソケットとプラグは接続できます。サイズが異なる場合は接続できません。販売区分業務用
SPカプラTypeA プラグ(ステンレス製・ふっ素ゴムシール)
日東工器¥2,498~税込¥2,748~1個当日出荷から4日以内出荷SPカプラの大流量タイプ。用途中圧・汎用型種別中圧・汎用型バルブ構造バルブ有(両路自動開閉型)ソケットorプラグプラグ材質(シール)ふっ素ゴム使用流体水、作動油、水蒸気、薬品、空気、ガス互換性サイズが異なる場合は接続できません。
SPカプラTypeA プラグ(真鍮製・EPDMシール)
日東工器¥1,498~税込¥1,648~1個当日出荷から46日以内出荷SPカプラの大容量タイプ用途中圧用種別中圧・汎用型材質(本体)真ちゅう使用温度範囲(℃)-40~+150バルブ構造両路自動開閉型ソケットorプラグプラグ材質(シール)エチレンプロピレンゴム互換性サイズが異なる場合は接続できません。
SP-Vカプラ TypeA ソケット
日東工器¥3,698~税込¥4,068~1個当日出荷ソケット・プラグともに優れた密閉構造の自動開閉バルブを備えているので、分離時でも真空度1.3×10-1Pa{1×10-3mmHg}までの広い真空用途に対応。 従来品より流量が最大で141%増加(1/4サイズの場合)により、作業効率が向上。 パッキンの形状を改善し、耐久性が向上。(特許出願中) バルブにストレートガイドを設けたことにより、安定してバルブが着座。(特許取得済)用途不活性ガス・真空用形状ソケット材質(本体)真鍮使用温度範囲(℃)-20~180バルブ構造両路開閉型材質(シール)ふっ素ゴム・FKM(X-100)適合流体不活性ガス、真空、空気、ガス、水
SPカプラTypeA ソケット(ステンレス製・ふっ素ゴムシール)
日東工器¥6,198~税込¥6,818~1個当日出荷から翌々日出荷SPカプラの大流量タイプ。用途中圧・汎用型種別中圧・汎用型材質(本体)ステンレス流体水、作動油、水蒸気、薬品、空気、ガス使用温度範囲(℃)-20~+180バルブ構造両路自動開閉型ソケットorプラグソケット材質(シール)ふっ素ゴム互換性サイズが異なる場合は接続できません。
真鍮製 バルブ式中圧用ソケットカプラー
(13件のレビュー)¥1,498~税込¥1,648~1個当日出荷ソケット・プラグ両方に自動開閉バルブが内蔵された両路開閉型です。ソケットとプラグを分離した瞬間に、ソケット側・プラグ側とも完全な密封状態となります。最新の加工技術を駆使して高精度に仕上げていますので、分離時・連結時ともに気密性にすぐれています。連結と同時に通路が開き、分離と同時に通路が閉じるため、流体の損失やエアの混入はほとんどありません。用途水配管、酸素、海水、アセチレン、スチーム配管、化学薬品、化学プラント、高圧ガス配管他バルブ構造バルブ有ソケットorプラグソケット使用流体ガソリン、重油、灯油、水、蒸気等材質(Oリング)フッ素ゴム互換性同じサイズであれば、ソケットとプラグは接続できます。サイズが異なる場合は接続できません。販売区分業務用
ハイカプラ プラグ (メネジ取付用)
日東工器(70件のレビュー)¥289~税込¥318~1個当日出荷バルブ構造バルブ無ソケットorプラグプラグ材質(シール)ニトリルゴム寸法C(mm)20使用流体空気耐圧力(MPa[kgf/cm2])2.0[20]寸法Bd(Φmm)7.5
ハイカプラ ソケット (メネジ取付用)
日東工器(41件のレビュー)¥749~税込¥824~1個当日出荷バルブ構造バルブ有ソケットorプラグソケット材質(シール)ニトリルゴム寸法D(Φmm)26.5使用流体空気耐圧力(MPa[kgf/cm2])2.0[20]
SP-Vカプラ TypeA プラグ
日東工器¥1,398税込¥1,5381個当日出荷ソケット・プラグともに優れた密閉構造の自動開閉バルブを備えているので、分離時でも真空度1.3×10-1Pa{1×10-3mmHg}までの広い真空用途に対応。 従来品より流量が最大で141%増加(1/4サイズの場合)により、作業効率が向上。 パッキンの形状を改善し、耐久性が向上。(特許出願中) バルブにストレートガイドを設けたことにより、安定してバルブが着座。(特許取得済)用途不活性ガス・真空用形状プラグ材質(本体)真鍮使用温度範囲(℃)-20~80バルブ構造両路開閉型材質(シール)ふっ素ゴム・FKM(X-100)適合流体不活性ガス、真空、空気、ガス、水
SP-VカプラTypeA
日東工器¥3,398税込¥3,7381個当日出荷各種エアコン、冷蔵庫、冷凍機などの製造ラインでは、機器内に組み込まれる配管や圧縮機に対して、漏れ検査、真空引き、冷媒の充てんが必要となります。不活性ガス・真空用 迅速流体継手「SP-Vカプラ Type A」は、従来の「SP-Vカプラ」の基本性能を受け継いだ後継機種となります。流量アップで作業効率が向上。耐久性向上。バルブ戻りの安定性向上。※SP-VカプラTypeAのソケット(2S-V-A)と接続できます。用途真空向け仕様真空向け適合真空用途:単体時使用可、接続時使用可材質(本体)ステンレス使用温度範囲(℃)-20~80取り付け形状Rc1/4(めねじ)バルブ構造バルブ付ソケットorプラグプラグ(おす)材質(シール)クロロプレンゴム使用圧力(MPa)0 ~ 7.5適合流体ガズ、空気、水、真空向け、不活性ガス
マルチカプラ MAM-A-ZEL型
日東¥6,898税込¥7,5881個当日出荷液だれを低減します。独自の「液だれ低減バルブ構造」によって、接続・分離時の空気混入量と液だれ量を低減します。ソケット・プラグともに自動開閉バルブを内蔵、分離時の流体の流出を防止します。「マルチカプラ」MAM-A型・MAM-B型プレート取付用の単体「カプラ」です。「液だれ低減バルブ構造」で接続・分離時の空気混入量と液だれ量を大幅低減します。用途複数配管用に。仕様液だれ防止材質真ちゅう(ニッケルめっき)、シール素材:ふっ素ゴム使用温度範囲(℃)-20~+180バルブ構造両路開閉型(液だれ低減型)最高使用圧力(MPa)1使用流体空気・水耐圧力(MPa)1.5RoHS指令(10物質対応)対応適合カプラマルチカプラZEL
マルチカプラ MAM-A型 プラグ
日東工器¥69,980税込¥76,9781個翌日出荷から4日以内出荷一回の接続で複数の配管を同時に接続。 2段式レバーの採用により、急な分離による落下事故を防止。 分離後でもバルブセンター部が自動復帰して、単体時シールの安定性を考慮しています。用途複数配管用(手動)流体空気・水バルブ構造両路開閉型ソケットorプラグプラグ材質(シール)ふっ素ゴム最高使用圧力(MPa)1.0耐圧力(MPa[kgf/cm2])1.5[15]
SparkFun RTK Surveyor
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.アズワン品番67-0423-95