アズワン9日以内出荷
抗菌・防臭HEPAフィルターでさらに清潔に保てます。小型で容易にクリーン環境を構築することができます。AC100Vコンセントにつなぐだけで、抗菌・防臭HEPAフィルターを通したエアーを約1m3/min供給します。ステンレス製ボディで導電性に優れ、汚れた時の拭き取りも容易に行う事ができます。
仕様風量:約1m3/min●風速:約0.5m/s●フィルター種類:抗菌・防臭HEPA●抗菌・防臭HEPAフィルターサイズ:200×200×50mm●抗菌・防臭HEPAフィルター集塵効率:99.97%以上(0.3μm粒子)●本体材質:ステンレス(SUS304)●モーター:ACモーター●電源・消費電力:AC100V 50/60Hz 36/38W●電源コード長:1.8mm(2Pプラグ)●重量:約4.5kg●サイズ(mm):210×260×155●SUS製、抗菌・防臭HEPAフィルター仕様●※抗菌・防臭HEPAフィルター、プレフィルターは付属しています。●交換用HEPAフィルター/3-1424-11、交換用プレフィルター/ 3-1424-12アズワン品番3-1424-01-22校正証明書点検・検査書