Anker Power Bank (20000mAh, 30W)Anker(アンカー)(1件のレビュー)当日出荷
安心の超大容量:20000mAhの超大容量でiPhone 15を約4回、Galaxy S24を3回以上満充電できます。ストラップとして使用可能なケーブルつき:同梱ケーブルを付属のストラップに収納可能です。バッテリー本体に取り付けて持ち運べるため、外出先でケーブル忘れの心配がありませんバッテリー本体へも急速充電:バッテリー本体へ30Wでの入力が可能で、従来のモバイルバッテリーより約2倍速く再充電が可能です。 (従来の20W入力対応のモバイルバッテリーとの比較)耐久性に優れたケーブル:付属ケーブルは約10000回の折り曲げにも耐えられる高耐久設計。(Anker調べ)最大30W急速充電:USB PD対応最大30W出力が可能でiPhone 15シリーズにも急速充電が可能です。一般的な5W出力の充電器に比べて最大3倍速く充電できます。※一般的な5W出力の充電器でiPhone 15を0%から30%まで充電した場合との比較(Anker調べ)
セット内容Anker Power Bank (20000mAh, 30W) 、USB-C & USB-C ケーブル、ストラップ、クイックスタートガイド、カスタマーサポート寸法(mm)約153×71×28質量(g)約462出力USB-C 出力:5V = 3A / 9V = 3A / 10V = 2.25A / 12V = 1.5A / 15V = 2A / 20V = 1.5A (MAX 30W)、USB-A 出力:5V = 3A / 9V = 2A / 12V = 1.5A (MAX 18W)、複数ポート使用時の合計出力:MAX 24W入力USB-C 入力:5V=3A/ 9V=3A / 15V=2A / 20V=1.5A (MAX 30W)保証期間18ヶ月保証 + 6ヶ月 (Ankerで会員登録後)ケーブル長(mm)約 205バッテリー容量(mAh)20000USBポート数3 (USB-C×2、USB-A×1)充電端子USB-C給電端子USB-C、USB-A