LiTime 48V60Ah リン酸鉄リチウムイオンバッテリーLiTime6日以内出荷
ゴルフカートをはじめ、家庭用バックアップ電源、フォークリフト、バックアップ電源などに対応できる汎用性の高いバッテリー製品仕様。容量:3072Wh、電圧:51.2V、サイズ:520×240×218mm、重量:25.84kg軽量化設計。従来の鉛バッテリーセットの約1/4まで軽量化され、車両の合計重量を約91kg削減。タイヤやブレーキ、ショックの摩耗を抑制し、操縦性やスピード、航続距離が向上します。大容量。最大12.28kWhの51.2V 240Ahのエネルギーシステムを構築でき、大型カートや長距離走行にも対応します。長時間の安定出力。鉛蓄電池のように早期の電圧低下がなく、モーターが電圧不足で停止するリスクを軽減し、バッテリーのエネルギーを最後までしっかり活用できます。高エネルギー密度。リン酸鉄リチウムイオンバッテリーのため、高エネルギー密度を実現し、軽量化によりタイヤやショック、ブレーキの摩耗を抑制。操作性と速度が向上します。取替え性が高い。4個の6V 210Ah鉛蓄電池と比較して77%軽量、52%小型化され、スペースや配線の問題を解決します。取り付け簡単。複雑な配線は不要で、直感的に簡単に取り付けられます。工具不要で、初心者でも問題なくセットアップ可能です。安全性。PSE、FCC、CE、RoHS、UN38.3認証取得済みで、過充電・高温・過放電・過電流・短絡などの保護機能を搭載します。万が一トラブルが発生しても発火や爆発の心配がなく、安全性が高いです。
寸法(mm)522×237×218質量(kg)25.84温度(℃)放電:-20~60接続方式最大4個並列保護等級IP65保存温度(℃)-10~50公称電圧(V)51.2電池LiFePO4寿命4000回以上保証期間5年保護機能低温保護〇、低温保護再開×充電電圧(V)57.6±0.8充電電流(A)継続:60、推奨:12(0.2C)保護回路120A最大出力電力(W)電動カートの場合:4000、蓄電用の場合:6144消費電力量(Wh)3072充電方式専用充電器/ソーラーとMPPT/発電機端子M8×16 mm各種認証FCC\CE\PSE\RoHS\UN38.3最大放電電流(A)1秒:350、継続:120公称容量(Ah)60材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)≦40充電環境0℃~50℃