カテゴリ
- コンプレッサー・空圧機器・ホース(21)
- 制御機器(9)
- 自動車補修部品(7)
- 自動車純正部品(6)
- 機構部品(5)
- フォークリフト・産機・建機用品(4)
- バイク部品(1)
- 科学研究・開発用品(1)
- バッテリー・電装(1)
- 切削工具(1)
- 印刷用紙/インク/印刷機(1)
- パソコン/周辺機器(1)
絞り込み
ブランド
- Canon(1)
- CIEL(1)
- CKD(10)
- CTEK(1)
- EXCEL(エクセル)(1)
- KSフィルター(4)
- MAZDA(マツダ)(6)
- NOK(2)
- SILVER STONE(シルバーストーン)(1)
- SMC(10)
- THECUT(1)
- UNION(ユニオン産業)(4)
- コスモ・テック(1)
- シュナイダーエレクトリック(8)
- 大阪魂(1)
- 富士電機機器制御(1)
- 日伸理化(1)
- 森清化工(1)
- 武蔵オイルシール工業(1)
エコロジープロダクト

Oリング Vシリーズ(真空フランジ用) フッ素
NOK¥1,498税込¥1,6481個当日出荷から4日以内出荷合成ゴム材料の中で最も優れた耐熱性、耐油性、耐燃料油性を有しています。材質フッ素ゴム(FKM)種類V形真空フランジ用(耐熱用)使用温度範囲(℃)-15~200(MAX/220)(目安)機能耐熱、耐油、耐燃料油JIS規格JIS B 2401硬さ(デュロメータA)70材料記号FKM-70(4種D)フッ素ゴム
Oリング Vシリーズ真空フランジ用(フッ素)
武蔵オイルシール工業(2件のレビュー)¥969税込¥1,0661個当日出荷から7日以内出荷構造が単純にも関わらず自封作用でシール性能が良好である。高圧にも安定した密封性能を発揮します。取り付けのスペースがコンパクトですみ、装着が簡単である。シールに方向性がないので両側からのシールが可能である。硬度70(±5)耐熱温度(℃)200
Oリング JISB2401 V番(真空フランジ用 耐熱・耐油タイプ)
森清化工¥869税込¥9561袋当日出荷から5日以内出荷最も優れた耐油性・耐熱性を有し、広範囲に使用できます。(蒸気・ケトン・エステル・アルカリ・アミンには弱い)。JISB2401-1標準規格品です。用途自動車・油空圧などあらゆる産業におけるシール。材質4種D フッ素ゴム(FKM-70)
電磁接触器 120 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥42,980税込¥47,2781個7日以内出荷Schneider Electric TeSys Dコンタクタ。Schneider ElectricのTeSys Dコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合や誘導モータ用途向けに設計されています。TeSys D電磁接触器は、国際規格に準拠しながら、迅速で簡単なセットアップを提供します。特長。一般的な用途には抵抗負荷とモ仕様●コイル電圧:120 V ac●極数:4●コンタクトの定格電流:40 A●通常端子構成:4NO●シリーズ:LC1D●補助接点の数:2●範囲:Tesys D●接続方式:ねじ●奥行き:98mm●動作温度 Min:-40℃アズワン品番65-7362-20
超硬多機能エンドミル V面丸 120°
THECUT(1件のレビュー)¥7,898税込¥8,6881本当日出荷から3日以内出荷V溝加工・面取り・センタモミ・穴あけ・側面加工等が、この1本で可能 ねじれ角40°で切れ味が鋭く、切りくずの排出も良好で切削性能抜群 超微粒子超硬にTiAN処理を施したことにより、高剛性で耐摩耗性も優れ工具寿命が大幅にUP材質超微粒子超硬先端角(°)120表面処理V1(TiAlNコーティング)ねじれ角(°)40加工内容V溝加工、面取り、穴あけ、センタリグ位置決め、側面加工&面取り、コンタリング加工
ADK11E4シリーズ 防爆形 パイロットキック式2ポート電磁弁 マルチレックスバルブ
CKD¥57,338税込¥63,0721個当日出荷から9日以内出荷水・空気・ガス・油など多種類の流体を制御するマルチレックスバルブの防爆仕様です。ポート数2ねじの種類Rc
A4ドキュメントスキャナー imageFORMULA DR-F120
Canon¥43,980税込¥48,3781台翌々日出荷ADF/フラットベッドの2Wayスキャン。厚紙やプラスチックカード、パスポートのほか、通常のADFでは通紙できない冊子・書籍、裏カーボン紙、破損しやすい用紙などもスキャンが可能。1パス両面のハイパフォーマンス。1回の搬送で表裏を同時に読み取る「1パス両面スキャン」に対応し、最速で片面20枚/分、両面36面/分(グレー・白黒、A4タテ・200dpi)のパフォーマンスを実現。省スペース設計で、最大リーガルサイズに対応。コンパクト化が難しい両面自動読み取り対応ADFを搭載しながら、高さ120mm、幅469mm(トレー全閉時)の省スペース設計を実現しました。仕様●その他環境及び安全規格:VCCI:クラスB●センサ(スキャン方式):CIS●原稿サイズ(その他):ADF/幅:51~216mm、長さ:89~356mm(長尺モード時、最大1000mmまで)、カード:フラットベッドで可、パスポート:フラットベッドで可●原稿サイズ(最大):A4●国際エネルギースター:登録●本体サイズ(H×W×D):トレー全閉時:W:469mm H:120mm D:335mm、トレー全開時:W:495mm H:201mm D:335mm●添付ソフト:CaptureOnTouch V4●環境自己主張マーク:なし●筐体:デスクトップ型●読取速度:解像度/読取速度(A4縦):24bitカラー:片面:200dpi:10枚/分、300dpi:6枚/分、600dpi:1.6枚/分、両面:200dpi:18面/分、300dpi:12面/分、600dpi:3面/分●走査・動作方式:デスクトップ型ADF搭載フラットベッドスキャナー●階調:読取モード:二値:白黒、アドバンストテキストエンハンスメント、アドバンストテキストエンハンスメントII、誤差拡散、多値:256階調グレースケール/24bitカラー●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):電源ケーブルのみ対象●電気通信事業法備考:公衆回線に接続しないため●電波法備考:電波を発しない製品の為本体質量(kg)約4.6(ACアダプター他の付属品を除く)インターフェースHi-Speed USB2.0RoHS指令(10物質対応)対応グリーン購入法適合対応解像度光学解像度:ADF:600dpi、フラットベッド:1200dpi、出力解像度:100×100dpi、200×200dpi、300×300dpi、600×600dpi、1200×600dpi(ADF/白黒のみ)、1200×1200dpi(フラットベッドのみ)、2400×2400dpi(フラットベッドのみ)
コンディショニングチャージャー D1 Power+Oリングケーブル付き
CIEL¥3,880税込¥4,2681個4日以内出荷コンディショニング チャージャーD1 PowerとOリングケーブルのセット品です。バッテリー着脱不要でケーブルとバッテリーチャージャーを繋ぐだけで充電が可能になります。一度上がってしまったら元には戻らないのがバッテリーです。バイク用品の中でも高額パーツなので、日頃のメンテナンスが必須。バイク乗りに寄り添うピッタリなコンディショニングチャージャーD1。二輪車のバッテリーを充電・メンテナンス。バッテリー容量:4~120Ah。対応バッテリー:開放型 / 密閉型MF / GEL / AGM。入力:100V、50/60Hz、20W。出力電圧:DC12V/6V 出力電流:1A入力電圧(V)AC100 (50/60Hz)バッテリー容量(Ah)4-120(メンテナンス)・4-30(充電)充電電圧(V)~14.4充電電流(A)~1適合バッテリー標準鉛蓄バッテリー(6V/12V)・AGM鉛蓄バッテリー・GELバッテリー安全機能短絡保護・過負荷保護・逆極性保護・過充電保護・過熱保護本体寸法(幅W×高さH×奥行D)(mm)約100×40×60
穴あきフランジ 両面溝あり VGシリーズ
コスモ・テック¥28,980税込¥31,8781個5日以内出荷から15日以内出荷JIS-VG 両面溝穴あきフランジ、両面Oリング溝付きフランジ、エラストマーOリングシール、配管フランジがVF(溝なし)同士で向かい合ってしまった場合の接続にご使用いただけます
CTEK 走行充電器 SMARTPASS120S
CTEK¥57,980税込¥63,7781個6日以内出荷・TCL CTEKの走行充電器、SMARTPASS120Sです。・キャンピングカーやアイドリングストップ車に対応したサブバッテリー走行充電システムです。・サービスバッテリー充電中に、サービスバッテリーからではなくオルタネーターからコンシューマーを供給し、より高速な充電を可能にします。・D250SEと併用することにより、最大140Aの電流に対応します。・サブバッテリーから電力を供給しエンジンスタートを補助します。(スタートアシスタンス)。・電装品の切り分けが可能になります。アイドリングストップ車にも対応します。・本製品の取扱説明書に配線・ヒューズの指定が記載されています。指定を守って配線を行ってください。適合【対応ソーラーパネル(D250SE+SMARTPASS120S)】50~300W 開放電圧(OCV) 最大23Vまで ソーラー充電方式:MPPT、【対応バッテリー(D250SE+SMARTPASS120S)】12V鉛蓄バッテリー全種(WET、EFB、Ca/Ca、MF、AGM、GEL)、12V(4セル)リン酸鉄 リチウム電池(Li-FePO4、Li-Fe、Li-iron、LFP)質量(g)【(D250SE+SMARTPASS120S】700+700出力【D250SE+SMARTPASS120S】電圧:最大14.4V(Normal)、14.2V(リチウム)、14.7V(AGM)、電流:最大140A本体寸法(mm)【D250SE+SMARTPASS120S】192×225×65(※D250SE連結時)入力電圧(V)【D250SE+SMARTPASS120S】最大23保護等級【D250SE+SMARTPASS120S】IP65バッテリー容量(Ah)【D250SE+SMARTPASS120】28~800保証期間【D250SE+SMARTPASS120S】2年間特性【スマートオルタネータ接続時(D250SE+SMARTPASS120S)】充電開始:イグニッションON時に11.8V以上の状態が5秒間以上続いた場合、停止:イグニッションON時に11.4V以下の状態が10秒間以上続くかスタータバッテリーの電圧がサブバッテリー電圧より低くなった場合、【使用するヒューズ・配線(D250SE+SMARTPASS120S)(A)】300、【通常接続時(D250SE+SMARTPASS120S)】充電開始:13.1V以上の状態が5秒間以上続いた場合、停止:12.8V以下の状態が10秒間以上続くかスタータバッテリーの電圧がサブバッテリー電圧より低くなった場合動作温度範囲(℃)【D250SE+SMARTPASS120S】-20~+50
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
電磁接触器 220 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥95,980税込¥105,5781個7日以内出荷Schneider Electric LC1D TeSys D コンタクタです。 Schneider Electric LC1D TeSys D コンタクタです。 Schneider ElectricのTeSys Dコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSys Dコンタクタは、すば仕様●コイル電圧:220 V ac●極数:4●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7351-47
電磁接触器 115 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥99,980税込¥109,9781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1DT80AFE7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御シス仕様●コイル電圧:115 V ac●極数:4●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7350-04
電磁接触器 24 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥50,980税込¥56,0781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1DT60AB7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システムに統合されています。 モータースタータを作成します。 スイッチコンタクタ、リレーコイル。 電源制御及び信号装置。仕様●コイル電圧:24 V ac●極数:4●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃●コード番号:844-9302アズワン品番65-7349-60
電磁接触器 110 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥71,980税込¥79,1781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1DT80AF7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御シス仕様●コイル電圧:110 V ac●極数:4●コンタクトの定格電流:80 A●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7350-03
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら