定格電圧(V)(最大)250定格電流(A)(最大)3仕様ELVおよびRoHS対応済み適合ハウジング:5264種別基板用ヘッダー材質ウエハー:ナイロン66(ガラス入り)、UL94V-0ピン:黄銅、銅下地錫メッキ長さ(mm)PCテール:3.50(.138″)幅(mm)4.90(.193″)高さ(mm)5.90(.232″)ピッチ(mm)2.5使用温度範囲(℃)-40~105(通電による温度上昇分も含む)規格ULファイルNo.:E29179CSAファイルNo.:LR19980耐電圧AC1000V/1分間列数1表面処理PCテール部:Tin(Sn)下地:Copper(Cu)材質(コンタクト)/処理黄銅(CuZn)/Tin(Sn)材質(ハウジング)ナイロン66(ガラス入り)形態ストレート絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)20以下難燃性UL94V-0適合パネル厚さ(mm)1.6(.062″)挿抜耐久30 cycles(回数)min.縦列スタック(エンド・ツー・エンド)不可コンタクト保持力9.8N(2.20lb)(最小、1極あたり)回路番号1センターから近接ハウジング端までの距離(mm)2.45(.096″)ピンサイズ0.70mm(.027″)、Round