ナリカ5日以内出荷
スターリングエンジンの仕組みや動作状況が観察できます。1816年に英国の牧師ロバート・スターリングによって発明され実用化されたスターリングエンジンの模型です。シリンダ内の空気を暖めたり冷やしたりすることによって,数分間運転することができます。ピストン・シリンダがガラス製なので内部の動作状態が容易に観察できます。
仕様●GM管:ZP-1400、β・γ線用●GM管印加電圧(V):100~500●GM管封入ガス:Ne、Ar、ハロゲン●GM管窓:マイカ製Φ9mm●ゲート時間:1・10・30cps、1・10cpm、連続カウント可能(6段階)●計数パルス出力:TTLレベル、5V(10μS)●計数パルス音:連続可変音量ならびに消音可能質量(kg)5.5電源(V)AC100 50/60Hz電圧(V)プラトー:400~600、始動:325寸法(幅W×奥行D×高さH)(mm)350×280×140計数範囲0~999999cpm、LED、6桁表示