BS・CS放送受信用75Ω同軸ケーブル関西通信電線¥17,980~税込¥19,778~
1巻(100m)
8日以内出荷
幅広い周波数帯域いおいて経年劣化が少なく安定した伝送特性を発揮します。地上波デジタル放送:470~710MHz CATV:90~470MHz衛星デジタル放送:(BS右旋)1032~1489MHz(CS右旋)1595~2071MHz(BS左旋)2224~2681MHz(CS左旋)2748~3224MHz絶縁体に発泡ポリエチレンを使用しているため極めて低損失です。2重シールド構造で遮蔽性に優れているため、外部ノイズの影響が少なく、外部への電波漏洩も最小限に抑えます。S-5C-FB-SSF(-SSD)は、メッセンジャーワイヤー(1.6mm×1本)付ですので空中架空用に便利です。日本国内製造品シースにノンハロゲン難燃PEを使用し、環境に配慮したエコマテリアルケーブルEM-S-5C-FBもご用意しています。シールド構造を3重にし、外部ノイズからの遮蔽効果を一層高めたDIGITAL-5C-FBもご用意しています4K/8K放送対応ケーブル、S-5C-FB(AL)もご用意しています。
用途地上波デジタル放送、衛星デジタル放送(BS/CS)の受信CATV(共同受信)などの屋内配線材質内部導体:AC、絶縁体:PEF、外部導体:TAC、シース:PVC耐電圧1000静電容量56絶縁抵抗1000RoHS指令(10物質対応)対応素線数1特性インピーダンス(Ω)75±3