LiTime 12V6Ahリン酸鉄リチウムイオンバッテリーLiTime6日以内出荷
【車載グレードのリチウムバッテリー】LiTimeのリン酸鉄リチウムバッテリーは、より高いエネルギー密度、より安定された性能、より大きな出力を持つ車載グレードのLiFePO4セルで製造されているため、品質に優れています。バッテリー内のセルはUL試験証明書に基づく最高レベルの安全性を誇ります。鉛バッテリーと違い、ガスが発生せず簡単に取り付けることができます。このことにより、リチウムイオンバッテリーは、太陽光発電、キャンピングカー、車中泊、オフグリッドなどに最適です。ご注意:クランキング電流が低いので、起動電源としてのご使用はお控えてください。【長寿命&重量は1/3位】LiTime LiFePO4は、鉛蓄電池の200~500サイクルと約3年間の寿命に比べて、4000回以上のサイクル(10倍長さ)と10年間の長寿命を提供できます。メーカーのLiFePO4バッテリーは一台でわずか0.8kgで、鉛蓄電池の1/3だけです。LiFePO4バッテリーは、手頃で軽量、荷物の多い遠征には必需品です。【拡張可能で幅広く使用】LiTime LiFePO4バッテリーは、最大4個まで直列および4個まで並列(最大4S4P)接続で拡張できます。より高い電圧(24V / 36V / 48V)とより多くの容量(最大24Ah)を得ることができます。倒したり重ねたりも気軽できるため、幅広い分野で使用することができます。照明、デジタルカメラ、魚探用バッテリー、水中ライト、魚群探知機、RVキャンピングカーなどに適用します。【十分なBMSで100%保護】LiTime リン酸鉄リチウムバッテリーにはBMSが内蔵されて、過充電、過放電、過電流、短絡、過熱からバッテリーを保護し、優れた自己放電率を実現されています。放電温度は-20℃~60℃で充電温度が0℃~50℃までです。IP65で粉塵の侵入を完全に防ぎ、かつ水流にも耐え、屋内または屋外に設置することに安心して製品を使っていけます。(カヤックなどの設置には防水ボックスに入れてからご利用ください。)【保証とアフターサービス】LiTimeの12.8V6Ahは分かり易い日本語マニュアルと3年間の安心保証を整っています。どんな質問でも24時間以内に丁寧な日本語で親切に対応できます。(ケーブルと充電器は別購入となります。LiFePO4専用充電器を使用してください。鉛蓄電池用ではLiFePO4が完全に充電されない可能性があります)
適合車両:RV質量(kg)0.89取付ユニバーサルフィットサイズ12V6Ah電圧12 ボルト端末SAEターミナル電池リチウムイオン寸法(幅W×奥行D×高さH)(cm)15.1×6.5×9.4入数セル:4