モバイルバッテリーサンワダイレクト4日以内出荷
ACコンセントプラグを直接挿せる、最大65Wまで対応のAC出力ポートを搭載したモバイルバッテリーです。 最大2.4A出力に対応したUSB出力ポート搭載でタブレットやスマートフォンなどのUSB機器の充電が可能です。 スタイリシュなアルミボディを採用。電池残量がわかる4段階LED残量表示搭載。専用ACアダプタ付きで本体を約3~4時間で急速に蓄電することができます。
付属品ACアダプタ色シルバー出力AC100V 50Hz 65W(最大)、USB:DC5V/2.4A(最大)ケーブル長(m)約1.4(付属ACアダプタ)本体質量(g)約600寸法(幅W×高さH×奥行D)(mm)96×148×34入力DC18.5V/1A(最大)定格出力ACアダプタ:DC18.5V/1A(最大)出力波形擬似正弦波バッテリーリチウムイオン電池充電時間約3~4時間入力端子DC端子(付属ACアダプタ(AC100V~240V)を用いて家庭用コンセントから蓄電)出力端子AC 1ポート、USB-A 1ポートUSBポート数2プラグ形状2P(付属ACアダプタ)定格入力ACアダプタ:AC100V~240V/50/60Hz 0.6A取扱説明書日本語取扱説明書あり充電端子DC給電端子AC/USB-A